Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 208-220/440 V

  • Mfr # 7HZ14

  • Zoro # G3720552


product price: $1,997.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ14
Zoro #
G3720552
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
Overall Height (In.)
26 in
Base Length (In.)
36-3/8
Overall Dia. (In.)
34 in
Dimension A (In.)
36-3/8
Base Square Size - Roof Ventilators
36-3/8" x 36-3/8"
Dimension C
14 1/2 in
Dimension A
36 3/8 in
Shaft Dia. Sheave End (In.)
0.75 in
Dimension E
31 1/8 in
Base Height (In.)
1.75 in
Dimension E (In.)
31-1/8
Dimension D (In.)
26
Dimension B (In.)
28-3/8
Shaft Dia. Propeller End (In.)
0.75 in
Base Width (In.)
36-3/8
Dimension C (In.)
14-1/2
Dimension B
28 3/8 in
Dimension D
26 in
Housing Width
31.1 in
Propeller Shaft Diameter
3/4 in
Overall Depth
36 3/8 in
Overall Height
26 in
Base Length
36 3/8 in
Base Height
1 3/4 in
Base Width
36 3/8 in
Overall Diameter
31 1/8 in
Housing Length
31.1 in
Overall Width
36 3/8 in
Blade Diameter
24 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/220V AC/440V AC
Phase
3
Motor HP
0.75 hp
CFM @ 0.000-In. SP
7766
Item
Axial Upblast Roof Exhaust Fan
Mounting Location
Roof
Propeller Material
Steel
Bearing Type
Sealed Pillow Block
Motor Hz
60
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Drive Package Included
Yes
Recommended 12 In. Fixed Curb Item No.
3AZH9
Assembled/Unassembled
Unassembled
Requires
Roof Curb for New Installations
Type
Axial Upblast
CFM @ 0.250-In. SP
6127
Housing Material
Steel
Drive Type
Belt Drive
Fan RPM
924
Sones @ 0.250-In. SP @ 5 Ft.
19.9 sones
Motor Enclosure Design
Open Dripproof (ODP)
Motor Voltage
208/220/440
Adj. 6 3/8"H Roof Curb Stock No.
4c455
Speed Controllable
No
Max. Inlet Temp. (Deg. F)
120 Degrees F
Sones @ 0.125-In. SP @ 5 Ft.
21 sones
Stock No.
4YY23
CFM @ 0.125-In. SP
7078
Max. BHP
0.9 hp
Max. Operating Amps
2.9-2.8/1.4
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Nameplate Voltage
208/220/440V AC
For Air Type
Clean Air
Number of Speeds
1
Blade Material
Steel
High-Efficiency Motor
No
Includes Drive Package
Yes
Motor Enclosure
Open Dripproof
Housing Finish
Galvanized
Exhaust Airflow @ 0.100 in SP
7,766 cfm
Standards
AMCA Sound and Air, UL/cUL 705
Exhaust Airflow @ 0.125 in SP
7,078 cfm
Includes Motor
Yes
Motor Horsepower
3/4 hp
Compatible Curb Manufacturer Part Number
2ZV84, 3AZH9, 4C455
Current
2.9/2.8/1.4 A
Mount Type
Roof Curb
Base Shape
Square
Safety Features
Reinforced Windband
Maximum Static Pressure
1/4 in wc
Assembly
Unassembled
Maximum Fan Speed
924 RPM
Blade Design
Swept Steeply Pitched
For High-Static Pressure Applications
No
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Brake Horsepower
9/10 hp
Spark Resistant Construction Type
A
Includes
Drive Package
Airflow @ 0.000 in SP
7,766 cfm
Maximum Inlet Air Temperature
120 Degrees F
Sound Level
19.9 sones @ 0.250 in SP and 5 ft, 21.0 sones @ 0.125 in SP and 5 ft, 22.0 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.250 in SP
6,127 cfm
Features
Lifting Lugs are Provided
Number of Blades
5
Exhaust Airflow @ 0.000 in SP
7,766 cfm
Frequency
60 Hz

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 36 3/8 in, Base Width 36 3/8 in, Base Shape Square, Nameplate Voltage 208/220/440V AC, Phase 3, Motor Horsepower 3/4 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 24 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.