Zoro Homepage

Exh Vent w/ Drive Pkg, 208-230/460 V

  • Mfr # 7HZ36

  • Zoro # G3719877


product price: $3,773.99
/ea
Item requires special delivery charges. A $2,470.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
56 3/4 in x 56 3/4 in
Blade Dia.
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ36
Zoro #
G3719877
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
56 3/4 in x 56 3/4 in
Blade Dia.
48 in
Dimension B
50 1/2 in
Dimension B (In.)
50-1/2
Dimension D (In.)
40
Dimension E
56 in
Base Width (In.)
56-3/4
Shaft Dia. Sheave End (In.)
1.25 in
Base Square Size - Roof Ventilators
56-3/4" x 56-3/4"
Dimension A
56 3/4 in
Dimension A (In.)
56-3/4
Dimension C (In.)
19
Base Length (In.)
56-3/4
Dimension E (In.)
56
Dimension D
40 in
Dimension C
19 in
Overall Height (In.)
40 in
Base Height (In.)
1.75 in
Overall Dia. (In.)
58 in
Shaft Dia. Propeller End (In.)
1.25 in
Overall Width
56 3/4 in
Overall Diameter
56 in
Overall Height
40 in
Base Length
56 3/4 in
Base Width
56 3/4 in
Base Height
1 3/4 in
Propeller Shaft Diameter
1 1/4 in
Housing Width
56 in
Blade Diameter
48 in
Housing Length
56 in
Overall Depth
56 3/4 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Phase
3
Motor HP
3 hp
CFM @ 0.000-In. SP
32,104
CFM @ 0.375-In. SP
23,376
CFM @ 0.125-In. SP
29,829
Type
Axial Upblast
Drive Package Included
Yes
Motor Voltage
208/230/460
Stock No.
4YY27
Sones @ 0.125-In. SP @ 5 Ft.
24 sones
Recommended 12 In. Fixed Curb Item No.
3AZJ7
Drive Type
Belt Drive
Max. Inlet Temp. (Deg. F)
120 Degrees F
Mounting Location
Roof
Assembled/Unassembled
Unassembled
Speed Controllable
No
Item
Axial Upblast Roof Exhaust Fan
Max. Operating Amps
8.4-8.0/4.0
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Requires
Roof Curb for New Installations
Adj. 6 3/8"H Roof Curb Stock No.
3C216
Motor Hz
60/50
Housing Material
Steel
Motor Enclosure Design
Open Dripproof (ODP)
Sones @ 0.250-In. SP @ 5 Ft.
23 sones
Fan RPM
502
Bearing Type
Regreasable Pillow Block
CFM @ 0.250-In. SP
26,528
Max. BHP
3.61 hp
Adj. 12 3/8"H Roof Curb Stock No.
2ZV86
Propeller Material
Steel
CFM @ 0.500-In. SP
16,326
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.250 in SP
26,528 cfm
Housing Finish
Galvanized
Exhaust Airflow @ 0.500 in SP
16,326 cfm
Motor Enclosure
Open Dripproof
Spark Resistant Construction Type
A
Number of Blades
5
Exhaust Airflow @ 0.375 in SP
23,376 cfm
Exhaust Airflow @ 0.000 in SP
32,104 cfm
Maximum Fan Speed
502 RPM
High-Efficiency Motor
No
Brake Horsepower
3 61/100 hp
Sound Level
23.0 sones @ 0.250 in SP and 5 ft, 24.0 sones @ 0.000 in SP and 5 ft, 24.0 sones @ 0.125 in SP and 5 ft, 24.0 sones @ 0.375 in SP and 5 ft, 25.0 sones @ 0.500 in SP and 5 ft
Assembly
Unassembled
Blade Design
Swept Steeply Pitched
Nameplate Voltage
208-230/460V AC
Includes Motor
Yes
Includes
Drive Package
Airflow @ 0.000 in SP
32,104 cfm
Mount Type
Roof Curb
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Lifting Lugs are Provided, The Windband is Removable for Easy Inspection
Frequency
60 Hz
Safety Features
Reinforced Windband
Exhaust Airflow @ 0.125 in SP
29,829 cfm
Number of Speeds
1
Maximum Inlet Air Temperature
120 Degrees F
Maximum Static Pressure
1/2 in wc
Exhaust Airflow @ 0.100 in SP
32,104 cfm
Includes Drive Package
Yes
Motor Horsepower
3 hp
Blade Material
Steel
Current
8.4-8.0/4.0 A
Compatible Curb Manufacturer Part Number
2ZV86, 3AZJ7, 3C216
Base Shape
Square
For Air Type
Clean Air
Standards
AMCA Standard 301, UL/cUL 705

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 56 3/4 in, Base Width 56 3/4 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 48 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.