Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Ventilator, 115/208-230 V, 5797 CFM

  • Mfr # 7CF56

  • Zoro # G1331705


product price: $1,911.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF56
Zoro #
G1331705
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Dimension B (In.)
48
Dimension E (In.)
23
Damper Size (In.)
25 in
Dimension B
48 in
Dimension D
39 in
Dimension F
8 1/2 in
Dimension C (In.)
48
Bearing Size (In.)
3/4 in
Dimension D (In.)
39
Dimension C
48 in
Max. Depth (In.)
48 in
Height (In.)
39
Dimension F (In.)
8-1/2
Propeller Dia. (In.)
24
Width (In.)
48
Dimension E
23 in
Dimension A
28 1/2 in
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Shaft Dia. (In.)
3/4 in
Dimension A (In.)
28-1/2
Housing Length
28.5 in
Overall Length
48 in
Overall Height
39 in
Damper Size
24 x 24 in
Hood Length
48 in
Overall Width
48 in
Blade Diameter
24 in
Hood Height
16 in
Housing Width
28.5 in
Base Length
28 1/2 in
Hood Width
48 in
Propeller Shaft Diameter
3/4 in
Base Width
28 1/2 in
Base Height
23 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Recommended 6 3/8"H Roof Curb Item No.
4C454
Phase
1
Includes
Drive Package, Hood
Full Load Amps
11.0/5.4-5.5
Hz
60 Hz
Recommended Gravity Backdraft Damper Item No.
2FTV7
CFM @ 0.125-In. SP
5,520 cfm
CFM @ 0.375-In. SP
4,852 cfm
Number of Blades
6
CFM @ 0.250-In. SP
5,225 cfm
Max. BHP
0.9 hp
Fan RPM
1,352
Style - Roof Ventilators
Hooded
Assembled/Unassembled
Unassembled
CFM @ 0.000-In. SP
5,797 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Bearing Type
Sealed Pillow Block
Motor RPM
1,725 RPM
Frame Material
Galvanized Steel
Mounting Position
Horizontal
Propeller Material
Steel
Voltage
115/208-230
Motor Type
Capacitor-Start
Type
Axial Belt Drive Downblast
Item
Axial Downblast Roof Exhaust Fan
Motor HP
3/4
Max. Ambient Temp. (F)
104 Degrees F
Exhaust Airflow @ 0.000 in SP
5,797 cfm
Motor Speed
1,725 RPM
Motor Horsepower
3/4 hp
Housing Material
Steel
Maximum Fan Speed
1,352 RPM
Features
Strong and Weathertight Hood
Drive Type
Belt Drive
Maximum Static Pressure
3/8 in wc
Blade Material
Steel
Current
11.0/5.4-5.5 A
Housing Finish
Galvanized
Application
Factories, Large Facilities, Warehouses
Assembly
Unassembled
Brake Horsepower
9/10 hp
Maximum Inlet Air Temperature
104 Degrees F
Number of Speeds
1
Compatible Curb Manufacturer Part Number
3AZH7
Blade Finish
Galvanized
Exhaust Airflow @ 0.125 in SP
5,520 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
5,225 cfm
Safety Features
Birdscreen
Speed Controllable
No
For High-Static Pressure Applications
No
Standards
AMCA Sound and Air, UL/cUL 705
Sound Level
30 sones @ 0.000 in SP and 5 ft
Includes Drive Package
Yes
High-Efficiency Motor
No
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.000 in SP
5,797 cfm
Mounting Orientation
Horizontal
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.375 in SP
4,852 cfm
For Air Type
Clean Air
Base Shape
Square
Supply Airflow @ 0.000 in SP
5,797 cfm
Resistance Properties
Weather Resistant
Includes Motor
Yes
Mount Type
Roof Curb
Hood Type
Hinged Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,797 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.