Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 10 In, 115 V, 652 CFM

  • Mfr # 1BLH6

  • Zoro # G1009337


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Type
Corrosion Resistant Shutter Mount
Blade Dia.
10 in
Fan Voltage
115V AC
Exhaust/Supply Fan Motor HP
1/20 hp
CFM @ 0.000-In. SP
652 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BLH6
Zoro #
G1009337
UPC #
190735131602
Country of Origin
China

Dimensions

Blade Dia.
10 in
Width (In.)
13 in
Dimension C (In.)
5 1/16 in
Dimension B (In.)
7 7/8 in
Max. Depth (In.)
12 15/16 in
Height (In.)
13 in
Dimension E (In.)
10 in
Dimension D (In.)
3 1/8 in
Dimension A (In.)
13 in
Overall Width
13 in
Overall Height
13 in
Blade Diameter
10 in
For Cut-Out Width
10 1/2 in
Overall Depth
12 15/16 in

Details

Type
Corrosion Resistant Shutter Mount
Fan Voltage
115V AC
Exhaust/Supply Fan Motor HP
1/20 hp
CFM @ 0.000-In. SP
652 cfm
Motor RPM
1,645 RPM
Motor Type
3-Phase
Phase
1
Item
Exhaust Fan
Number of Blades
4
Drive Package Included
No
Sones @ 0.000-In. SP @ 5 Ft.
6.6
CFM @ 0.250-In. SP
246 cfm
Motor Insulation
Class B
Full Load Amps
0.6 A
Motor Enclosure
Totally Enclosed Air Over
Exhaust/Supply Fan Item
Exhaust Fan
Guard Material
Steel
Frame Material
Fiberglass
Sq. Opening Required (In.)
10 1/2 in
Agency Compliance
cULus listed
Max. Ambient Temp. (F)
104 Degrees F
Thermal Protection
Auto
Bearing Type
Permanently Lubricated Sealed Ball
Wire Guard Finish
Epoxy Coated
CFM @ 0.125-In. SP
363 cfm
Speed Control
No
Hz
60
Propeller Material
Fiberglass Reinforced Polypropylene
Voltage
115
Standards
cULus listed
Ventilation Type
Exhaust
Blade Material
Fiberglass
Includes Motor
Yes
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
652 cfm
Guard Finish
Coated
Exhaust Airflow @ 0.125 in SP
363 cfm
Fan Style
Shutter-Mounted
Motor Speed
1,645 RPM
Noise Level @ 0.000 in SP @ 5 ft
6.6 sones
Exhaust Airflow @ 0.250 in SP
246 cfm
Motor Horsepower
1/20 hp
Nameplate Voltage
115V AC
Number of Speeds
1
Maximum Noise Level
6.6 sones

Description

Exhaust Fan, Blade Diameter 10 in, Blade Material Fiberglass, Exhaust Airflow @ 0.000 in SP 652 cfm, For Cut-Out Width 10 1/2 in, Frame Material Fiberglass, Guard Finish Coated, Guard Material Steel, Maximum Noise Level 6.6 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.