Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 12 In, 889 CFM

  • Mfr # 10D954

  • Zoro # G4116217


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Propeller Material
Aluminum
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Fiberglass Wall Shutter No.
5C211
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D954
Zoro #
G4116217
UPC #
190735108796
Country of Origin
China

Dimensions

Venturi Depth (In.)
2 1/2 in
Dimension B (In.)
5 1/2 in
Dimension D (In.)
12 1/4 in
Flange Width (In.)
1 in
Venturi Clearance Dia. (In.)
12 3/8 in
Outside Dia. (In.)
16 in
Height (In.)
16 in
Width (In.)
16 in
Inside Dia. (In.)
12 1/4 in
Dimension C (In.)
2 7/8 in
Max. Depth (In.)
8 3/8 in
Dimension A (In.)
16 in
Blade Dia.
12 in
Overall Height
16 in
Overall Width
16 in
Venturi Depth
2 1/2 in
Flange Width
1 in
Overall Diameter
16 in
Venturi Diameter
12 1/2 in
Duct Diameter
12 1/4 in
Blade Diameter
12 in
For Cut-Out Diameter
12 1/4 in
Overall Depth
8 3/8 in

Details

Item
Exhaust Fan
Propeller Material
Aluminum
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Fiberglass Wall Shutter No.
5C211
Watts
60 W
Full Load Amps
0.6
Hz
60
Frame Material
Steel
Speed Control
48C172
Guard Material
Steel
Number of Blades
3
CFM @ 0.250-In. SP
541 cfm
Mounting Position
Vertical
Fan Voltage
115V AC
Aluminum Wall Shutter No.
4C556
Agency Compliance
UL and cUL Listed, AMCA
Motor RPM
1,650 RPM
Galvanized Wall Shutter No.
1C742
Wire Guard Finish
Zinc Plated
Sones @ 0.125-In. SP @ 5 Ft.
6.2
Motor Insulation
Class B
CFM @ 0.125-In. SP
753 cfm
For Use With
General Ventilation Applications
CFM @ 0.000-In. SP
912 cfm
Type
Medium Duty Direct Drive
Sones @ 0.000-In. SP @ 5 Ft.
6
Voltage
115
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Sleeve
Exhaust/Supply Fan Motor HP
1/30 hp
Drive Package Included
No
Frame Finish
Galvanized
Exhaust/Supply Fan Item
Exhaust Fan
Standards
AMCA, UL and cUL Listed
Maximum Ambient Operating Temperature
104 Degrees F
Guard Finish
Zinc Plated
Includes Motor
Yes
Exhaust Airflow @ 0.250 in SP
541 cfm
Exhaust Airflow @ 0.000 in SP
912 cfm
Speed Controllable
Yes
Exhaust Airflow @ 0.125 in SP
753 cfm
Number of Speeds
1
Assembled
Assembled
Wattage
58 W
Includes Dehumidistat
No
Blade Material
Aluminum
Vent Design
Ductless
Motor Speed
1,650 RPM
Maximum Noise Level
6.4 sones
Fan Style
Panel
Motor Horsepower
1/30 hp
Method of Construction
Stamped
Noise Level @ 0.000 in SP @ 5 ft
6.4 sones
Nameplate Voltage
115V AC
Noise Level @ 0.125 in SP @ 5 ft
6 sones
Guard Type
Intake
Duct Shape
Round
Electrical Connection
Hardwired
Exhaust Airflow @ 0.100 in SP
753 cfm
Ventilation Type
Exhaust
Drive Type
Direct Drive

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 12 1/4 in, Exhaust Airflow @ 0.000 in SP 912 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 6.4 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.