Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 14 In, 1066 CFM

  • Mfr # 10D955

  • Zoro # G3956863


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Dimension C (In.)
2 5/8 in
Sones @ 0.125-In. SP @ 5 Ft.
12.1
Motor Insulation
Class B
Width (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D955
Zoro #
G3956863
UPC #
190735108802
Country of Origin
China

Dimensions

Dimension C (In.)
2 5/8 in
Width (In.)
18 in
Venturi Depth (In.)
2 5/8 in
Height (In.)
18 in
Dimension D (In.)
14 1/4 in
Inside Dia. (In.)
14 1/4 in
Dimension A (In.)
18 in
Flange Width (In.)
1 in
Outside Dia. (In.)
18 in
Venturi Clearance Dia. (In.)
14 3/8 in
Max. Depth (In.)
7 5/8 in
Dimension B (In.)
5 in
Blade Dia.
14 in
Overall Width
18 in
Overall Height
18 in
Venturi Depth
2 1/2 in
Flange Width
1 in
Overall Depth
7 5/8 in
Duct Diameter
14 1/4 in
Blade Diameter
14 in
For Cut-Out Diameter
14 1/4 in
Venturi Diameter
14 1/2 in
Overall Diameter
18 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Sones @ 0.125-In. SP @ 5 Ft.
12.1
Motor Insulation
Class B
Agency Compliance
UL and cUL Listed, AMCA
Fan Voltage
115V AC
Guard Material
Steel
Phase
1
CFM @ 0.125-In. SP
958 cfm
Mounting Position
Vertical
Wire Guard Finish
Zinc Plated
Hz
60
CFM @ 0.375-In. SP
461 cfm
Voltage
115
CFM @ 0.000-In. SP
1,152 cfm
Bearing Type
Sleeve
Frame Finish
Galvanized
Propeller Material
Aluminum
Frame Material
Steel
Number of Blades
3
Drive Package Included
No
CFM @ 0.250-In. SP
652 cfm
Exhaust/Supply Fan Motor HP
1/20 hp
Watts
74 W
Full Load Amps
1
Exhaust/Supply Fan Item
Exhaust Fan
Motor RPM
1,650 RPM
Speed Control
48C172
Sones @ 0.000-In. SP @ 5 Ft.
9.4
Max. Ambient Temp. (F)
104 Degrees F
Type
Medium Duty Direct Drive
For Use With
General Ventilation Applications
Standards
AMCA, UL and cUL Listed
Exhaust Airflow @ 0.250 in SP
652 cfm
Method of Construction
Stamped
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.375 in SP
461 cfm
Includes Dehumidistat
No
Maximum Noise Level
9.4 sones
Guard Finish
Zinc Plated
Number of Speeds
1
Drive Type
Direct Drive
Vent Design
Ductless
Noise Level @ 0.125 in SP @ 5 ft
12 sones
Motor Horsepower
1/20 hp
Wattage
79 W
Noise Level @ 0.000 in SP @ 5 ft
9.4 sones
Duct Shape
Round
Electrical Connection
Hardwired
Exhaust Airflow @ 0.125 in SP
958 cfm
Assembled
Assembled
Exhaust Airflow @ 0.100 in SP
958 cfm
Exhaust Airflow @ 0.000 in SP
1,152 cfm
Fan Style
Panel
Speed Controllable
Yes
Guard Type
Intake
Blade Material
Aluminum
Includes Motor
Yes
Nameplate Voltage
115V AC
Motor Speed
1,650 RPM
Ventilation Type
Exhaust

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 14 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 14 1/4 in, Exhaust Airflow @ 0.000 in SP 1,152 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 9.4 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.