Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 16 In, 115/230V

  • Mfr # 10D972

  • Zoro # G4009887


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
16 in
CFM @ 0.000-In. SP
2,548 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D972
Zoro #
G4009887
UPC #
190735108970
Country of Origin
China

Dimensions

Blade Dia.
16 in
Flange Width (In.)
1 in
Dimension D (In.)
16 3/8 in
Max. Depth (In.)
10 1/8 in
Width (In.)
20 in
Dimension C (In.)
3 1/8 in
Height (In.)
20 in
Dimension B (In.)
7 in
Dimension A (In.)
20 in
Venturi Depth (In.)
2 3/4 in
Overall Height
20 in
Overall Width
20 in
Blade Diameter
16 in
Overall Depth
10 1/8 in
Duct Diameter
16 1/2 in
Venturi Depth
3 in
Flange Width
1 in

Details

CFM @ 0.000-In. SP
2,548 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
Voltage
115/230
Number of Speeds
1
Sones @ 0.000-In. SP @ 5 Ft.
18.4
Number of Blades
4
Item
Exhaust Fan
Aluminum Wall Shutter No.
4C557
Hz
60
Frame Finish
Galvanized
Mounting Position
Vertical or Horizontal
CFM @ 0.125-In. SP
2,329 cfm
Watts
186 W
Fiberglass Wall Shutter No.
5C212
Exhaust/Supply Fan Motor HP
1/4 hp
Fan Voltage
115/230V AC
Sones @ 0.125-In. SP @ 5 Ft.
23
Type
Commercial Direct Drive
Drive Package Included
No
Speed Control
No
Frame Material
Steel
Agency Compliance
UL and cUL Listed, AMCA
Bearing Type
Ball
For Use With
General Ventilation Applications
Full Load Amps
2.8/1.5
CFM @ 0.250-In. SP
2,048 cfm
Galvanized Wall Shutter No.
1C743
Motor Insulation
Class B
Propeller Material
Aluminum
Exhaust/Supply Fan Item
Exhaust Fan
Motor RPM
1,620 RPM
Intake Guard No.
1WBT9
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.375-In. SP
1,800 cfm
Standards
AMCA, UL and cUL Listed
Drive Type
Direct Drive
Mounting Orientation
Horizontal, Vertical
Nameplate Voltage
115/230V AC
Noise Level @ 0.125 in SP @ 5 ft
23 sones
Exhaust Airflow @ 0.100 in SP
2,319 cfm
Maximum Noise Level
18.4 sones
Assembled
Assembled
Wattage
210 W, 220 W
Noise Level @ 0.000 in SP @ 5 ft
18.4 sones
Electrical Connection
Hardwired
Motor Horsepower
1/4 hp
Exhaust Airflow @ 0.250 in SP
2,048 cfm
Guard Type
None
Ventilation Type
Exhaust
Duct Shape
Round
Exhaust Airflow @ 0.375 in SP
1,800 cfm
Method of Construction
Stamped
Maximum Ambient Operating Temperature
104 Degrees F
Fan Style
Panel
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
2,548 cfm
Includes Dehumidistat
No
Vent Design
Ductless
Speed Controllable
No
Exhaust Airflow @ 0.125 in SP
2,329 cfm
Motor Speed
1,620 RPM

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 16 1/2 in, Exhaust Airflow @ 0.000 in SP 2,548 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 18.4 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.