Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 18 In, 115/230V

  • Mfr # 10D973

  • Zoro # G4104956


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
18 in
CFM @ 0.000-In. SP
3,498 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D973
Zoro #
G4104956
UPC #
190735108987
Country of Origin
China

Dimensions

Blade Dia.
18 in
Max. Depth (In.)
10 3/4 in
Height (In.)
22 in
Width (In.)
22 in
Dimension C (In.)
3 3/4 in
Dimension D (In.)
18 1/2 in
Venturi Depth (In.)
2 5/8 in
Flange Width (In.)
1 in
Dimension B (In.)
7 in
Dimension A (In.)
22 in
Overall Height
22 in
Overall Width
22 in
Blade Diameter
18 in
Duct Diameter
18 1/2 in
Overall Depth
10 3/4 in
Venturi Depth
2 1/2 in
Flange Width
1 in

Details

CFM @ 0.000-In. SP
3,498 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
Voltage
115/230
Number of Speeds
1
Sones @ 0.000-In. SP @ 5 Ft.
20
Number of Blades
3
Item
Exhaust Fan
Fan Voltage
115/230V AC
Frame Material
Steel
Type
Commercial Direct Drive
Fiberglass Wall Shutter No.
5C213
CFM @ 0.375-In. SP
2,841 cfm
Max. Ambient Temp. (F)
104 Degrees F
Intake Guard No.
1WBU1
Full Load Amps
3.3/1.7
Agency Compliance
UL and cUL Listed, AMCA
Bearing Type
Ball
Sones @ 0.125-In. SP @ 5 Ft.
21
Aluminum Wall Shutter No.
4C558
Galvanized Wall Shutter No.
1C744
Mounting Position
Vertical or Horizontal
Drive Package Included
No
Speed Control
No
CFM @ 0.125-In. SP
3,350 cfm
Exhaust/Supply Fan Motor HP
1/3 hp
Watts
330 W
Hz
60
CFM @ 0.250-In. SP
3,138 cfm
Exhaust/Supply Fan Item
Exhaust Fan
Motor Insulation
Class B
Propeller Material
Aluminum
For Use With
General Ventilation Applications
Frame Finish
Galvanized
Motor RPM
1,750 RPM
Standards
AMCA, UL and cUL Listed
Exhaust Airflow @ 0.250 in SP
3,138 cfm
Noise Level @ 0.000 in SP @ 5 ft
19.7 sones
Noise Level @ 0.125 in SP @ 5 ft
21 sones
Ventilation Type
Exhaust
Maximum Noise Level
19.7 sones
Nameplate Voltage
115/230V AC
Drive Type
Direct Drive
Wattage
330 W, 340 W
Guard Type
None
Motor Speed
1,750 RPM
Exhaust Airflow @ 0.100 in SP
3,350 cfm
Duct Shape
Round
Assembled
Assembled
Includes Motor
Yes
Method of Construction
Stamped
Exhaust Airflow @ 0.000 in SP
3,498 cfm
Speed Controllable
No
Includes Dehumidistat
No
Electrical Connection
Hardwired
Vent Design
Ductless
Exhaust Airflow @ 0.125 in SP
3,350 cfm
Fan Style
Panel
Mounting Orientation
Horizontal, Vertical
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.375 in SP
2,841 cfm
Maximum Ambient Operating Temperature
104 Degrees F

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 18 1/2 in, Exhaust Airflow @ 0.000 in SP 3,498 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 19.7 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.