Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 18 In, 115/230V

  • Mfr # 10E042

  • Zoro # G3927856


product price: $450.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Blade Dia.
18 in
CFM @ 0.000-In. SP
3,032 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E042
Zoro #
G3927856
UPC #
190735109649
Country of Origin
China

Dimensions

Blade Dia.
18 in
Dimension C (In.)
3 1/8 in
Height (In.)
22 in
Flange Width (In.)
1 in
Dimension A (In.)
22 in
Max. Depth (In.)
19 in
Venturi Depth (In.)
2 5/8 in
Dimension D (In.)
18 1/2 in
Width (In.)
22 in
Dimension B (In.)
7 in
Overall Height
22 in
Flange Width
1 in
Overall Width
22 in
Venturi Depth
2 1/2 in
Blade Diameter
18 in
Overall Depth
19 in
Duct Diameter
18 1/2 in

Details

CFM @ 0.000-In. SP
3,032 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
Voltage
115/230
Number of Speeds
1
Sones @ 0.000-In. SP @ 5 Ft.
22
Number of Blades
4
Item
Exhaust Fan
Max. Ambient Temp. (F)
104 Degrees F
Aluminum Wall Shutter No.
4C558
Exhaust/Supply Fan Motor HP
1/3 hp
Propeller Material
Aluminum
CFM @ 0.125-In. SP
2,841 cfm
Motor Insulation
Class B
Agency Compliance
UL and cUL Listed, AMCA
Full Load Amps
3.3/1.7
Speed Control
No
Sones @ 0.125-In. SP @ 5 Ft.
21
Watts
248 W
Motor RPM
1,657 RPM
CFM @ 0.375-In. SP
2,332 cfm
Exhaust/Supply Fan Item
Exhaust Fan
For Use With
General Ventilation Applications
Intake Guard No.
1WBU1
Frame Material
Steel
Frame Finish
Galvanized
CFM @ 0.250-In. SP
2,587 cfm
Hz
60
Fiberglass Wall Shutter No.
5C213
Fan Voltage
115/230V AC
Type
Industrial/Commercial Direct Drive
Drive Package Included
No
Galvanized Wall Shutter No.
1C744
Mounting Position
Vertical or Horizontal
Bearing Type
Ball
Standards
AMCA, UL and cUL Listed
Motor Type
3-Phase
Exhaust Airflow @ 0.125 in SP
2,841 cfm
Guard Type
None
Exhaust Airflow @ 0.000 in SP
3,032 cfm
Maximum Noise Level @ 0.000 in SP @ 5 ft
0 to 30 sones
Includes Dehumidistat
No
Drive Type
Direct Drive
Fan Style
Panel
Electrical Connection
Hardwired
Assembled
Assembled
Noise Level @ 0.125 in SP @ 5 ft
21 sones
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Wattage
250 W, 270 W
Mounting Orientation
Horizontal, Vertical
Includes Motor
Yes
Motor Enclosure Design
Totally Enclosed Air Over (TEAO)
Method of Construction
Stamped
Exhaust Airflow @ 0.100 in SP
2,841 cfm
Speed Controllable
No
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.375 in SP
2,332 cfm
Duct Shape
Round
Maximum Noise Level
22 sones
Maximum Exhaust Airflow @ 0.000 in SP
0 to 10,000 cfm
Nominal Voltage
115/230V AC
Motor Horsepower
1/3 hp
Vent Design
Ductless
Motor Speed
1,657 RPM
Nameplate Voltage
115/230V AC
Ventilation Type
Exhaust
Exhaust Airflow @ 0.250 in SP
2,587 cfm
Enclosure Design
Totally Enclosed Motor

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 18 1/2 in, Exhaust Airflow @ 0.000 in SP 3,032 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 22 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.