Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 18 In, 208-230/460V

  • Mfr # 10D974

  • Zoro # G4033802


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
18 in
CFM @ 0.000-In. SP
3,477 cfm
Phase
3
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D974
Zoro #
G4033802
UPC #
190735108994
Country of Origin
China

Dimensions

Blade Dia.
18 in
Dimension C (In.)
3 3/8 in
Height (In.)
22 in
Venturi Depth (In.)
2 5/8 in
Dimension B (In.)
7 in
Width (In.)
22 in
Dimension A (In.)
22 in
Flange Width (In.)
1 in
Dimension D (In.)
18 1/2 in
Max. Depth (In.)
10 3/8 in
Overall Height
22 in
Overall Width
22 in
Blade Diameter
18 in
Venturi Depth
2 1/2 in
Flange Width
1 in
Overall Depth
10 3/8 in

Details

CFM @ 0.000-In. SP
3,477 cfm
Phase
3
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
Voltage
208-230/460
Sones @ 0.000-In. SP @ 5 Ft.
18.7
Number of Blades
3
Item
Exhaust Fan
Fiberglass Wall Shutter No.
5C213
Frame Material
Steel
Intake Guard No.
1WBU1
For Use With
General Ventilation Applications
Aluminum Wall Shutter No.
4C558
Exhaust/Supply Fan Item
Exhaust Fan
Bearing Type
Ball
CFM @ 0.125-In. SP
3,244 cfm
Drive Package Included
No
Motor RPM
1,700 RPM
Sones @ 0.125-In. SP @ 5 Ft.
22
Exhaust/Supply Fan Motor HP
1/3 hp
CFM @ 0.250-In. SP
2,968 cfm
Mounting Position
Vertical or Horizontal
Galvanized Wall Shutter No.
1C744
Hz
60
Max. Ambient Temp. (F)
104 Degrees F
Type
Commercial Direct Drive
Frame Finish
Galvanized
Agency Compliance
UL and cUL Listed, AMCA
Fan Voltage
208-230/460V AC
Motor Insulation
Class B
Propeller Material
Aluminum
Full Load Amps
1.5-1.6/0.8
Speed Control
No
Watts
248 W
CFM @ 0.375-In. SP
2,608 cfm
Standards
AMCA, UL and cUL Listed
Maximum Noise Level
18.7 sones
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Nameplate Voltage
208-230/460V AC
Noise Level @ 0.000 in SP @ 5 ft
18.7 sones
Includes Motor
Yes
Motor Horsepower
1/3 hp
Guard Type
None
Exhaust Airflow @ 0.125 in SP
3,244 cfm
Fan Style
Panel
Ventilation Type
Exhaust
Exhaust Airflow @ 0.375 in SP
2,608 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.000 in SP
3,477 cfm
Motor Speed
1,700 RPM
Exhaust Airflow @ 0.250 in SP
2,968 cfm

Description

Exhaust Fan, Blade Diameter 18 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 3,477 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Maximum Noise Level 18.7 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.