Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 18 In, 2627 CFM

  • Mfr # 10D957

  • Zoro # G4083834


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Propeller Material
Aluminum
Agency Compliance
UL and cUL Listed, AMCA
Motor Enclosure
Totally Enclosed Air Over
For Use With
General Ventilation Applications
Guard Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D957
Zoro #
G4083834
UPC #
190735108826
Country of Origin
China

Dimensions

Inside Dia. (In.)
18 7/16 in
Width (In.)
22 in
Blade Dia.
18 in
Dimension B (In.)
7 in
Max. Depth (In.)
10 3/4 in
Height (In.)
22 in
Flange Width (In.)
1 in
Dimension C (In.)
3 3/4 in
Venturi Depth (In.)
2 5/8 in
Dimension A (In.)
22 in
Outside Dia. (In.)
22 in
Dimension D (In.)
18 1/2 in
Venturi Clearance Dia. (In.)
18 7/16 in
Overall Width
22 in
Overall Height
22 in
Venturi Depth
2 1/2 in
Flange Width
1 in
Duct Diameter
18 1/2 in
Blade Diameter
18 in
Venturi Diameter
18 1/2 in
Overall Depth
10 3/4 in
Overall Diameter
22 in
For Cut-Out Diameter
18 1/2 in

Details

Item
Exhaust Fan
Propeller Material
Aluminum
Agency Compliance
UL and cUL Listed, AMCA
Motor Enclosure
Totally Enclosed Air Over
For Use With
General Ventilation Applications
Guard Material
Steel
CFM @ 0.250-In. SP
1,837 cfm
Phase
1
Aluminum Wall Shutter No.
4C558
Fan Voltage
115V AC
Fiberglass Wall Shutter No.
5C213
Type
Medium Duty Direct Drive
Sones @ 0.000-In. SP @ 5 Ft.
15.5
Exhaust/Supply Fan Item
Exhaust Fan
Motor Insulation
Class B
CFM @ 0.125-In. SP
2,316 cfm
CFM @ 0.375-In. SP
1,029 cfm
Full Load Amps
2.8
Frame Finish
Galvanized
Watts
186 W
CFM @ 0.000-In. SP
2,652 cfm
Number of Blades
3
Motor RPM
1,155 RPM
Drive Package Included
No
Max. Ambient Temp. (F)
104 Degrees F
Sones @ 0.125-In. SP @ 5 Ft.
11
Voltage
115
Bearing Type
Ball
Frame Material
Steel
Exhaust/Supply Fan Motor HP
1/4 hp
Mounting Position
Vertical
Hz
60
Speed Control
48C172
Wire Guard Finish
Zinc Plated
Galvanized Wall Shutter No.
1C744
Standards
AMCA, UL and cUL Listed
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
2,652 cfm
Includes Dehumidistat
No
Guard Finish
Zinc Plated
Fan Style
Panel
Assembled
Assembled
Electrical Connection
Hardwired
Motor Speed
1,150 RPM
Motor Horsepower
1/4 hp
Blade Material
Aluminum
Exhaust Airflow @ 0.375 in SP
1,029 cfm
Number of Speeds
1
Noise Level @ 0.000 in SP @ 5 ft
15.5 sones
Wattage
235 W
Drive Type
Direct Drive
Nameplate Voltage
115V AC
Noise Level @ 0.125 in SP @ 5 ft
11 sones
Vent Design
Ductless
Method of Construction
Stamped
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.100 in SP
2,316 cfm
Exhaust Airflow @ 0.125 in SP
2,316 cfm
Guard Type
Intake
Duct Shape
Round
Ventilation Type
Exhaust
Maximum Noise Level
15.5 sones
Exhaust Airflow @ 0.250 in SP
1,837 cfm
Speed Controllable
Yes

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 18 1/2 in, Exhaust Airflow @ 0.000 in SP 2,652 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 15.5 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.