Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 20 In, 115/230V

  • Mfr # 10D987

  • Zoro # G3942924


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
20 in
CFM @ 0.000-In. SP
4,855 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D987
Zoro #
G3942924
UPC #
190735109120
Country of Origin
China

Dimensions

Blade Dia.
20 in
Max. Depth (In.)
9 1/4 in
Dimension A (In.)
24 in
Dimension D (In.)
20 5/8 in
Dimension B (In.)
6 1/2 in
Dimension C (In.)
2 3/4 in
Venturi Depth (In.)
3 1/4 in
Flange Width (In.)
1 in
Height (In.)
24 in
Width (In.)
24 in
Overall Height
24 in
Overall Width
24 in
Flange Width
1 in
Blade Diameter
20 in
Overall Depth
9 1/4 in
Venturi Depth
3 1/2 in
Duct Diameter
20 1/2 in

Details

CFM @ 0.000-In. SP
4,855 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
Voltage
115/230
Number of Speeds
1
Sones @ 0.000-In. SP @ 5 Ft.
23
Number of Blades
3
Item
Exhaust Fan
Type
Industrial Direct Drive
Sones @ 0.125-In. SP @ 5 Ft.
22
Propeller Material
Aluminum
Frame Material
Steel
Hz
60
Exhaust/Supply Fan Motor HP
3/4 hp
CFM @ 0.375-In. SP
3,710 cfm
CFM @ 0.125-In. SP
4,537 cfm
Motor Insulation
Class B
CFM @ 0.250-In. SP
4,198 cfm
For Use With
General Ventilation Applications
Exhaust/Supply Fan Item
Exhaust Fan
Watts
450 W
Mounting Position
Vertical or Horizontal
Bearing Type
Ball
Full Load Amps
7.0/3.5
Drive Package Included
No
Agency Compliance
UL and cUL Listed, AMCA
Max. Ambient Temp. (F)
104 Degrees F
Frame Finish
Galvanized
Aluminum Wall Shutter No.
4C559
Fiberglass Wall Shutter No.
5C214
Motor RPM
1,700 RPM
Intake Guard No.
1WBU2
Galvanized Wall Shutter No.
1C745
Fan Voltage
115/230V AC
CFM @ 0.500-In. SP
3,180 cfm
Speed Control
No
Standards
AMCA, UL and cUL Listed
Exhaust Airflow @ 0.100 in SP
4,537 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
23 sones
Guard Type
None
Exhaust Airflow @ 0.000 in SP
4,855 cfm
Drive Type
Direct Drive
Duct Shape
Round
Exhaust Airflow @ 0.500 in SP
3,180 cfm
Fan Style
Panel
Method of Construction
Stamped
Exhaust Airflow @ 0.250 in SP
4,198 cfm
Electrical Connection
Hardwired
Exhaust Airflow @ 0.375 in SP
3,710 cfm
Mounting Orientation
Horizontal, Vertical
Includes Motor
Yes
Maximum Noise Level
23 sones
Wattage
420 W, 440 W
Assembled
Assembled
Includes Dehumidistat
No
Ventilation Type
Exhaust
Exhaust Airflow @ 0.125 in SP
4,537 cfm
Speed Controllable
No
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Motor Horsepower
3/4 hp
Nameplate Voltage
115/230V AC
Motor Speed
1,700 RPM
Vent Design
Ductless

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 20 1/2 in, Exhaust Airflow @ 0.000 in SP 4,855 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 23 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.