Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 20 In, 208-230/460V

  • Mfr # 10D988

  • Zoro # G3961377


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
20 in
CFM @ 0.000-In. SP
4,601 cfm
Phase
3
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D988
Zoro #
G3961377
UPC #
190735109137
Country of Origin
China

Dimensions

Blade Dia.
20 in
Max. Depth (In.)
9 1/2 in
Dimension D (In.)
20 5/8 in
Dimension B (In.)
7 in
Dimension A (In.)
24 in
Venturi Depth (In.)
3 1/4 in
Dimension C (In.)
2 1/2 in
Width (In.)
24 in
Flange Width (In.)
1 in
Height (In.)
24 in
Overall Width
24 in
Overall Height
24 in
Blade Diameter
20 in
Venturi Depth
3 1/2 in
Overall Depth
9 1/2 in
Flange Width
1 in

Details

CFM @ 0.000-In. SP
4,601 cfm
Phase
3
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
Voltage
208-230/460
Sones @ 0.000-In. SP @ 5 Ft.
21
Number of Blades
3
Item
Exhaust Fan
Fan Voltage
208-230/460V AC
For Use With
General Ventilation Applications
Frame Material
Steel
Exhaust/Supply Fan Motor HP
3/4 hp
Speed Control
No
CFM @ 0.375-In. SP
3,477 cfm
Max. Ambient Temp. (F)
104 Degrees F
Motor Insulation
Class B
Fiberglass Wall Shutter No.
5C214
Mounting Position
Vertical or Horizontal
Type
Industrial Direct Drive
Drive Package Included
No
Aluminum Wall Shutter No.
4C559
Agency Compliance
UL and cUL Listed, AMCA
Frame Finish
Galvanized
Exhaust/Supply Fan Item
Exhaust Fan
Galvanized Wall Shutter No.
1C745
Intake Guard No.
1WBU2
Sones @ 0.125-In. SP @ 5 Ft.
22
Motor RPM
1,753 RPM
CFM @ 0.250-In. SP
3,922 cfm
CFM @ 0.125-In. SP
4,283 cfm
Bearing Type
Ball
Hz
60
CFM @ 0.500-In. SP
2,947 cfm
Full Load Amps
3.2-3.3/1.6
Propeller Material
Aluminum
Watts
559 W
Standards
AMCA, UL and cUL Listed
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Exhaust Airflow @ 0.125 in SP
4,283 cfm
Ventilation Type
Exhaust
Motor Horsepower
3/4 hp
Includes Motor
Yes
Exhaust Airflow @ 0.500 in SP
2,947 cfm
Exhaust Airflow @ 0.250 in SP
3,922 cfm
Guard Type
None
Maximum Noise Level
21 sones
Exhaust Airflow @ 0.000 in SP
2,122 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Motor Speed
1,753 RPM
Exhaust Airflow @ 0.375 in SP
3,477 cfm
Nameplate Voltage
208-230/460V AC
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Fan Style
Panel

Description

Exhaust Fan, Blade Diameter 20 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 2,122 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Maximum Noise Level 21 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.