Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 24 In, 115/230V

  • Mfr # 10E047

  • Zoro # G4044056


product price: $847.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Blade Dia.
24 in
CFM @ 0.000-In. SP
6,208 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E047
Zoro #
G4044056
UPC #
190735109694
Country of Origin
China

Dimensions

Blade Dia.
24 in
Venturi Depth (In.)
3 3/8 in
Dimension C (In.)
7 5/8 in
Dimension A (In.)
28 in
Flange Width (In.)
1 in
Width (In.)
28 in
Dimension B (In.)
8 in
Height (In.)
28 in
Max. Depth (In.)
20 in
Dimension D (In.)
24 1/2 in
Duct Diameter
24 1/2 in
Overall Width
28 in
Flange Width
1 in
Overall Height
28 in
Venturi Depth
3 1/2 in
Overall Depth
20 in
Blade Diameter
24 in

Details

CFM @ 0.000-In. SP
6,208 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
Voltage
115/230
Number of Speeds
1
Sones @ 0.000-In. SP @ 5 Ft.
19.0
Number of Blades
3
Item
Exhaust Fan
Type
Industrial/Commercial Direct Drive
Drive Package Included
No
Full Load Amps
7.5/3.8
Galvanized Wall Shutter No.
1C746
CFM @ 0.250-In. SP
5,300 cfm
For Use With
General Ventilation Applications
Sones @ 0.125-In. SP @ 5 Ft.
17.0
Fan Voltage
115/230V AC
Max. Ambient Temp. (F)
104 Degrees F
Aluminum Wall Shutter No.
3C308
Mounting Position
Vertical or Horizontal
Propeller Material
Aluminum
Speed Control
No
Frame Finish
Galvanized
Exhaust/Supply Fan Item
Exhaust Fan
Agency Compliance
UL and cUL Listed, AMCA
CFM @ 0.125-In. SP
5,780 cfm
Motor RPM
1,150 RPM
Hz
60
Intake Guard No.
1WBU3
Frame Material
Steel
Motor Insulation
Class B
Exhaust/Supply Fan Motor HP
3/4 hp
Watts
559 W
Bearing Type
Ball
Fiberglass Wall Shutter No.
5C215
CFM @ 0.375-In. SP
4,780 cfm
Standards
AMCA, UL and cUL Listed
Motor Type
3-Phase
Mounting Orientation
Horizontal, Vertical
Ventilation Type
Exhaust
Exhaust Airflow @ 0.100 in SP
5,780 cfm
Duct Shape
Round
Wattage
700 W, 723 W
Exhaust Airflow @ 0.375 in SP
4,780 cfm
Assembled
Assembled
Noise Level @ 0.000 in SP @ 5 ft
18.4 sones
Guard Type
None
Exhaust Airflow @ 0.250 in SP
5,300 cfm
Includes Motor
Yes
Motor Horsepower
3/4 hp
Motor Speed
1,150 RPM
Fan Style
Panel
Speed Controllable
No
Exhaust Airflow @ 0.000 in SP
6,208 cfm
Exhaust Airflow @ 0.125 in SP
5,780 cfm
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Method of Construction
Stamped
Drive Type
Direct Drive
Includes Dehumidistat
No
Maximum Noise Level
18.4 sones
Electrical Connection
Hardwired
Maximum Ambient Operating Temperature
104 Degrees F
Nameplate Voltage
115/230V AC
Vent Design
Ductless

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 24 1/2 in, Exhaust Airflow @ 0.000 in SP 6,208 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 18.4 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.