Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 30 In, 115/230V

  • Mfr # 10D992

  • Zoro # G4042577


product price: $1,242.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Blade Dia.
30 in
CFM @ 0.000-In. SP
9,095 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D992
Zoro #
G4042577
UPC #
190735109175
Country of Origin
China

Dimensions

Blade Dia.
30 in
Dimension A (In.)
34 in
Dimension C (In.)
2 3/8 in
Venturi Depth (In.)
4 1/4 in
Max. Depth (In.)
10 7/8 in
Height (In.)
34 in
Dimension D (In.)
30 1/2 in
Width (In.)
34 in
Flange Width (In.)
1 in
Dimension B (In.)
8 1/2 in
Overall Width
34 in
Overall Height
34 in
Flange Width
1 in
Venturi Depth
4 1/2 in
Blade Diameter
30 in
Overall Depth
10 7/8 in
Duct Diameter
30 3/8 in

Details

CFM @ 0.000-In. SP
9,095 cfm
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
Voltage
115/230
Number of Speeds
1
Sones @ 0.000-In. SP @ 5 Ft.
27
Number of Blades
6
Item
Exhaust Fan
CFM @ 0.125-In. SP
8,353 cfm
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Vertical or Horizontal
Type
Industrial Direct Drive
Agency Compliance
UL and cUL Listed, AMCA
Speed Control
No
CFM @ 0.500-In. SP
5,300 cfm
CFM @ 0.250-In. SP
7,463 cfm
For Use With
General Ventilation Applications
Galvanized Wall Shutter No.
1C055
Watts
770 W
Exhaust/Supply Fan Motor HP
3/4 hp
Motor RPM
1,128 RPM
Fiberglass Wall Shutter No.
5C216
Aluminum Wall Shutter No.
3C309
CFM @ 0.375-In. SP
6,466 cfm
Frame Material
Steel
Propeller Material
Aluminum
Intake Guard No.
1WBU4
Fan Voltage
115/230V AC
Sones @ 0.125-In. SP @ 5 Ft.
25
Hz
60
Full Load Amps
7.5/3.8
Exhaust/Supply Fan Item
Exhaust Fan
Frame Finish
Galvanized
Motor Insulation
Class B
Drive Package Included
No
Bearing Type
Ball
Standards
AMCA, UL and cUL Listed
Exhaust Airflow @ 0.125 in SP
8,353 cfm
Maximum Noise Level
27 sones
Exhaust Airflow @ 0.100 in SP
8,353 cfm
Noise Level @ 0.000 in SP @ 5 ft
27 sones
Includes Dehumidistat
No
Speed Controllable
No
Fan Style
Panel
Exhaust Airflow @ 0.000 in SP
9,095 cfm
Exhaust Airflow @ 0.250 in SP
7,463 cfm
Includes Motor
Yes
Mounting Orientation
Horizontal, Vertical
Assembled
Assembled
Exhaust Airflow @ 0.500 in SP
5,300 cfm
Exhaust Airflow @ 0.375 in SP
6,466 cfm
Nameplate Voltage
115/230V AC
Method of Construction
Stamped
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Wattage
724 W, 743 W
Ventilation Type
Exhaust
Guard Type
None
Motor Speed
1,128 RPM
Motor Horsepower
3/4 hp
Maximum Ambient Operating Temperature
104 Degrees F
Duct Shape
Round
Vent Design
Ductless
Drive Type
Direct Drive
Electrical Connection
Hardwired

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 30 3/8 in, Exhaust Airflow @ 0.000 in SP 9,095 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Dehumidistat No, Maximum Noise Level 27 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.