Exhaust Fan, 36In Bl, Alum, 1166 RPM

  • Mfr # 1AHB1
  • Zoro # G0371944
product price: 
$
1,229.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Heavy Duty Belt Drive Less Drive Package
Blade Dia.
36 in
CFM Range
15,803 to 26,979
Exhaust/Supply Fan Motor HP
1 to 5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1AHB1
Zoro #
G0371944
UPC #
190735131343
Country of Origin
Multiple
Exhaust/Supply Fan Item
Exhaust Fan
Type
Heavy Duty Belt Drive Less Drive Package
CFM Range
15,803 to 26,979
Exhaust/Supply Fan Motor HP
1 to 5
Drive Package With Motor Included
No
Number of Blades
6
Item
Exhaust Fan
Aluminum Wall Shutter No.
3C310
Wall Collar Stock No.
1WBV3
Fiberglass Wall Shutter No.
5C217
Max. Ambient Temp. (F)
104 Degrees F
RPM Range
683 to 1166
Drive Package Included
No
Propeller Material
Cast Aluminum
Galvanized Wall Shutter No.
4C521
Mounting Position
Horizontal or Vertical
Requires
Wall Collar and Shutter For New Installation
Weatherhood No.
1WBW2
Intake Guard No.
1WBU5
Frame Material
Steel
Bearing Type
Regreasable Pillow Block
Wall Housing Item No.
3FKG1
Standards
AMCA Air and Sound, UL/cUL 705
Mounting Orientation
Horizontal or Vertical
Assembled
Unassembled
Blade Material
Aluminum
For Minimum Motor Horsepower
1 hp
Maximum Inlet Temperature
104 Degrees F
Guard Type
None
Minimum Airflow
15,803 cfm
Frame Finish
Zinc-Plated
Maximum Static Pressure
0.75 in wg
For Minimum Motor Speed
683 RPM
Method of Construction
Cast
For Maximum Motor Horsepower
5 hp
Ventilation Type
Exhaust
Includes Motor
No
Maximum Ambient Operating Temperature
104 Degrees F
Fan Style
Panel
For Maximum Motor Speed
1,166 RPM
Maximum Airflow
26,979 cfm

Dimensions

Blade Dia.
36 in
Shaft Dia. (In.)
1 1/4 in
Flange Depth (In.)
1 in
Dimension E (In.)
16 in
Venturi Depth (In.)
6 in
Dimension D (In.)
1 in
Venturi Clearance Dia. (In.)
36 3/8 in
Dimension F (In.)
36 3/8 in
Height (In.)
40 in
Bearing Size (In.)
1 1/4 in
Width (In.)
40 in
Dimension C (In.)
6 in
Dimension A (In.)
40 in
Dimension B (In.)
22 in
Max. Depth (In.)
22 in
Overall Height
40 in
Overall Width
40 in
Blade Diameter
36 in
Overall Diameter
36 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
36 3/8 in
Flange Width
40 in
Flange Depth
1 in
Shaft Diameter
1 1/4 in
Venturi Depth
6 in
For Cut-Out Diameter
38 1/2 in
Bearing Size
1 1/4 in
Overall Depth
22 in
For Cut-Out Width
38 1/2 in
For Cut-Out Height
38 1/2 in

Description

Exhaust Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Frame Material Steel, For Maximum Motor Horsepower 5 hp, For Maximum Motor Speed 1,166 RPM, For Minimum Motor Horsepower 1 hp, For Minimum Motor Speed 683 RPM, Maximum Airflow 26,979 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 15,803 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, For Cut-Out Diameter 38 1/2 in, Guard Type None, Method of Construction Cast, Number of Blades 6

Ratings & reviews