Zoro Homepage

Exhaust Fan, 42 In, Less Drive Package

  • Mfr # 1AHA4

  • Zoro # G2467315


product price: $1,278.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Medium Duty Belt Drive Less Drive Package
Blade Dia.
42 in
CFM Range
17,709 to 33,227
Exhaust/Supply Fan Motor HP
3/4 to 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AHA4
Zoro #
G2467315
UPC #
190735131282
Country of Origin
United States

Dimensions

Blade Dia.
42 in
Flange Depth (In.)
2 in
Height (In.)
46 in
Dimension B (In.)
23 1/2 in
Dimension A (In.)
46 in
Dimension D (In.)
2 in
Width (In.)
46 in
Venturi Depth (In.)
6 in
Dimension C (In.)
6 in
Bearing Size (In.)
1 1/4 in
Dimension F (In.)
42 1/2 in
Shaft Dia. (In.)
1 1/4 in
Max. Depth (In.)
23 1/2 in
Venturi Clearance Dia. (In.)
42 1/2 in
Dimension E (In.)
17 1/2 in
Overall Width
46 in
Overall Height
46 in
Shaft Diameter
1 1/4 in
For Cut-Out Width
44 1/2 in
For Cut-Out Height
44 1/2 in
Venturi Diameter
42 1/2 in
Bearing Size
1 1/4 in
Overall Diameter
42 in
Flange Width
46 in
For Cut-Out Diameter
44 1/2 in
Flange Depth
2 in
Overall Depth
23 1/2 in
Blade Diameter
42 in
Manufacturer Warranty Length
1 yr
Venturi Depth
6 in

Description

Exhaust Fan, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 5 hp, For Maximum Motor Speed 713 RPM, For Minimum Motor Horsepower 3/4 hp, For Minimum Motor Speed 380 RPM, Maximum Airflow 33,227 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 17,709 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, For Cut-Out Diameter 44 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.