Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 48 In, Less Drive Package

  • Mfr # 1AHA5

  • Zoro # G2056634


product price: $1,645.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Medium Duty Belt Drive Less Drive Package
Blade Dia.
48 in
CFM Range
22,617 to 32,605
Exhaust/Supply Fan Motor HP
1 to 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AHA5
Zoro #
G2056634
UPC #
190735131299
Country of Origin
Mexico

Dimensions

Blade Dia.
48 in
Dimension A (In.)
54 in
Dimension D (In.)
2 in
Dimension F (In.)
48 1/2 in
Venturi Depth (In.)
7 in
Flange Depth (In.)
2 in
Dimension C (In.)
7 in
Max. Depth (In.)
23 1/2 in
Width (In.)
54 in
Bearing Size (In.)
1 1/4 in
Height (In.)
54 in
Dimension B (In.)
23 1/2 in
Shaft Dia. (In.)
1 1/4 in
Dimension E (In.)
16 1/2 in
Venturi Clearance Dia. (In.)
48 1/2 in
Overall Width
54 in
Overall Height
54 in
Overall Diameter
48 in
Shaft Diameter
1 1/4 in
Venturi Diameter
48 1/2 in
Bearing Size
1 1/4 in
For Cut-Out Width
50 1/2 in
Venturi Depth
7 in
Manufacturer Warranty Length
1 yr
For Cut-Out Diameter
50 1/2 in
Flange Width
54 in
Overall Depth
23 1/2 in
Flange Depth
2 in
Blade Diameter
48 in
For Cut-Out Height
50 1/2 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Medium Duty Belt Drive Less Drive Package
CFM Range
22,617 to 32,605
Exhaust/Supply Fan Motor HP
1 to 5
Drive Package With Motor Included
No
Fiberglass Wall Shutter No.
5C220
Max. Ambient Temp. (F)
104 Degrees F
Number of Blades
5
Propeller Material
Steel
RPM Range
351 to 506
Bearing Type
Regreasable Pillow Block
Aluminum Wall Shutter No.
3C312
Weatherhood No.
1WBW4
Wall Collar Stock No.
1WBV5
Intake Guard No.
1WBU7
Requires
Wall Collar and Shutter For New Installation
Wall Housing Item No.
3FKG3
Frame Material
Steel
Mounting Position
Horizontal or Vertical
Drive Package Included
No
Galvanized Wall Shutter No.
1C211
Item
Exhaust Fan
Standards
AMCA Air and Sound, UL/cUL 705
Assembled
Unassembled
Method of Construction
Stamped
Minimum Airflow
22,617 cfm
For Maximum Motor Horsepower
3 hp
Blade Finish
Galvanized
Mounting Orientation
Horizontal or Vertical
Maximum Airflow
32,605 cfm
Maximum Static Pressure
0.75 in wg
For Minimum Motor Horsepower
1 hp
Includes Motor
No
Maximum Inlet Temperature
104 Degrees F
For Minimum Motor Speed
351 RPM
For Maximum Motor Speed
506 RPM
Ventilation Type
Exhaust
Fan Style
Panel
Guard Type
None
Frame Finish
Zinc-Plated
Maximum Ambient Operating Temperature
104 Degrees F
Blade Material
Steel

Description

Exhaust Fan, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 3 hp, For Maximum Motor Speed 506 RPM, For Minimum Motor Horsepower 1 hp, For Minimum Motor Speed 351 RPM, Maximum Airflow 32,605 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 22,617 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, For Cut-Out Diameter 50 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.