Zoro Homepage

Exhaust Fan, 48In, 3ph, 230V

  • Mfr # 44YU15

  • Zoro # G1840091


product price: $932.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Type
Direct Drive
Propeller Dia. (In.)
48 in
CFM @ 0.000-In. SP
19,001
HP
1 hp
Voltage
230/460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44YU15
Zoro #
G1840091
UPC #
190735299852
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
48 in
Shaft Dia. (In.)
7/8 in
Mesh Size
1 in x 2 in
Dimension D (In.)
3/8 in
Width (In.)
52 1/8 in
Max. Depth (In.)
17 in
Venturi Depth (In.)
4 1/2 in
Venturi Clearance Dia. (In.)
5/16 in
Dimension A (In.)
52 1/8 in
Dimension B (In.)
17 in
Height (In.)
52 1/8 in
Overall Width
52 1/8 in
Overall Height
52 1/8 in
Venturi Depth
4 1/2 in
For Cut-Out Height
53 in
Shaft Diameter
7/8 in
For Minimum Wall Thickness
6 in
Overall Depth
17 in
Blade Diameter
48 in
For Cut-Out Width
52 7/8 in
For Maximum Wall Thickness
8 in

Description

Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 19,001 cfm, For Cut-Out Height 53 in, For Cut-Out Width 52 7/8 in, For Maximum Wall Thickness 8 in, For Minimum Wall Thickness 6 in, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Steel, Housing Finish Galvanized, Includes Mesh Screen, Includes Dehumidistat No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.