Exhaust Fan with Drive Package, 24 in Blade Dia, 208-230/460V AC, 1/2 hp, 1,181 RPM
Mfr # 7CC81
Zoro # G2532144
product price:Â $837.99
/ea
Free Shipping & Returns
Key Features
Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7CC81
Zoro #
G2532144
UPC #
-
Country of Origin
Multiple
Dimensions
Blade Dia.
24 in
Dimension E
13 5/8 in
Dimension F
24 3/8 in
Flange Width
28 in
Dimension A
28 in
Flange Depth
1 in
Bearing Size
3/4 in
Dimension D
1 in
Venturi Depth
4 1/2 in
Dimension B
18 in
Dimension C
4 3/8 in
Shaft Dia.
3/4 in
Max. Depth
18 in
Height
28 in
Width (In.)
28 in
Venturi Clearance Dia.
24 3/8 in
Overall Height
28 in
Shaft Diameter
3/4 in
Venturi Diameter
24 1/2 in
For Cut-Out Length
26 1/2 in
Overall Depth
18 in
Overall Width
28 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
26 1/2 in
Blade Diameter
24 in
For Cut-Out Width
26 1/2 in
Width
28"
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 6,175 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 6,175 cfm, Maximum Noise Level 24 sones
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.