Exhaust Fan with Drive Package, 24 in Blade Dia, 208-230/460V AC, 1/2 hp, 740 RPM

  • Mfr # 7M7X0
  • Zoro # G2984423
product price: 
$
945.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7M7X0
Zoro #
G2984423
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Shaft Dia.
3/4 in
Venturi Clearance Dia.
24 3/8 in
Dimension B
18 in
Dimension F
24 3/8 in
Venturi Depth
4 1/2 in
Dimension D
1 1/4 in
Width (In.)
28 in
Height
28 in
Max. Depth
18 in
Dimension C
4 3/8 in
Flange Width
28 in
Bearing Size
3/4 in
Dimension A
28 in
Flange Depth
1 1/4 in
Dimension E
13 5/8 in
For Cut-Out Length
26 1/2 in
Overall Width
28 in
For Cut-Out Height
26 1/2 in
For Cut-Out Width
26 1/2 in
Overall Depth
18 in
Shaft Diameter
3/4 in
Overall Height
28 in
Manufacturer Warranty Length
1 yr
Blade Diameter
24 in
Venturi Diameter
24 1/2 in
Width
28"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
740
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
6,950 cfm
Sones @ 0.000-In. SP @ 5 Ft.
14.7
Max. BHP
0.58 hp
Fiberglass Wall Shutter No.
5C215
Motorized Wall Galv. Shutter Stock No.
3C327
Galvanized Wall Shutter No.
1C746
Hz
60 Hz
Full Load Amps
2.0-2.0/1.0 A
Max. Inlet Temp.
104 Degrees F
Phase
3
Number of Blades
5
Wall Collar Stock No.
1WBV1
Includes
Drive Package
Frame Material
Steel
Propeller Material
Galvanized Steel
Mounting Position
Horizontal or Vertical
Stock No.
1AHA1
Sones @ 0.250-In. SP @ 5 Ft.
12.2
CFM @ 0.250-In. SP
4,806 cfm
Drive Package Included
Yes
Bearing Type
Regreasable Cast Pillow Block
Assembled/Unassembled
Unassembled
Weatherhood No.
1WBV9
Motor Insulation
Class B
Motor RPM
1,750 RPM
Intake Guard No.
1WBU3
CFM @ 0.125-In. SP
6,216 cfm
Aluminum Wall Shutter No.
3C308
Standards
AMCA, UL/cUL
Includes Grill
No
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.125 in SP
6,216 cfm
Assembled
Unassembled
Number of Shutters
0
Includes Motor
Yes
Frame Finish
Zinc Plated
Blade Finish
Galvanized
Maximum Noise Level
14.7 sones
Blade Material
Steel
Mounting Orientation
Horizontal, Vertical
Speed Controllable
No
Fan Style
Panel
Drive Type
Belt Drive
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.250 in SP
4,806 cfm
Maximum Inlet Temperature
104 Degrees F
Frequency
60 Hz
Number of Speeds
1
Noise Level @ 0.125 in SP @ 5 ft
13 sones
Ventilation Type
Exhaust
Motor Horsepower
1/2 hp
Includes Dehumidistat
No
Number of Fans
1
Vent Design
Ductless
Exhaust Airflow @ 0.000 in SP
6,950 cfm
Noise Level @ 0.000 in SP @ 5 ft
14.7 sones
Maximum Airflow
6,950 cfm
Full Load Current
2 A
Guard Type
None
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 6,950 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 6,950 cfm, Maximum Noise Level 14.7 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.