Exhaust Fan with Drive Package, 30 in Blade Dia, 115/208-230V AC, 1/2 hp, 594 RPM

  • Mfr # 7M7X9
  • Zoro # G3347452
product price: 
$
1,103.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7M7X9
Zoro #
G3347452
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension C
5 1/4 in
Height
34 in
Dimension E
14 3/4 in
Flange Width
34 in
Width (In.)
34 in
Venturi Clearance Dia.
30 3/8 in
Max. Depth
20 in
Dimension B
20 in
Dimension D
1 1/4 in
Dimension F
30 3/8 in
Flange Depth
1 1/4 in
Venturi Depth
5 1/2 in
Shaft Dia.
1 in
Bearing Size
1 in
Dimension A
34 in
For Cut-Out Width
32 1/2 in
Overall Width
34 in
For Cut-Out Length
32 1/2 in
Blade Diameter
30 in
Shaft Diameter
1 in
Manufacturer Warranty Length
1 yr
Overall Height
34 in
Overall Depth
20 in
For Cut-Out Height
32 1/2 in
Venturi Diameter
30 1/2 in
Width
34"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
594
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
9,829 cfm
Sones @ 0.000-In. SP @ 5 Ft.
15.4
Galvanized Wall Shutter No.
1C055
Phase
1
Propeller Material
Galvanized Steel
Motor Insulation
Class B
Frame Material
Steel
Number of Blades
5
Max. Inlet Temp.
104 Degrees F
Full Load Amps
8.0/4.0-4.0 A
Motorized Wall Galv. Shutter Stock No.
3C728
Bearing Type
Regreasable Cast Pillow Block
Max. BHP
0.58 hp
Wall Collar Stock No.
1WBV2
Assembled/Unassembled
Unassembled
Stock No.
1AHA2
Drive Package Included
Yes
Weatherhood No.
1WBW1
Aluminum Wall Shutter No.
3C309
Includes
Drive Package
Hz
60 Hz
Motor RPM
1,750 RPM
Intake Guard No.
1WBU4
Mounting Position
Horizontal or Vertical
CFM @ 0.125-In. SP
8,499 cfm
Fiberglass Wall Shutter No.
5C216
Standards
AMCA, UL/cUL
Motor Horsepower
1/2 hp
Ventilation Type
Exhaust
Frequency
60 Hz
Number of Shutters
0
Exhaust Airflow @ 0.125 in SP
8,499 cfm
Noise Level @ 0.125 in SP @ 5 ft
15 sones
Vent Design
Ductless
Speed Controllable
No
Mounting Orientation
Horizontal, Vertical
Number of Speeds
1
Exhaust Airflow @ 0.000 in SP
9,829 cfm
Guard Type
None
Includes Motor
Yes
Maximum Airflow
9,829 cfm
Frame Finish
Zinc Plated
Includes Grill
No
Blade Finish
Galvanized
Blade Material
Steel
Maximum Inlet Temperature
104 Degrees F
Nameplate Voltage
115/208-230V AC
Assembled
Unassembled
Maximum Noise Level
15.4 sones
Drive Type
Belt Drive
Includes Dehumidistat
No
Number of Fans
1
Fan Style
Panel
Motor Speed
1,725 RPM
Full Load Current
8 A
Noise Level @ 0.000 in SP @ 5 ft
15.4 sones
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 9,829 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 9,829 cfm, Maximum Noise Level 15.4 sones

Ratings & reviews