Shop DAYTON

Exhaust Fan with Drive Package, 30 in Blade Dia, 115/208-230V AC, 3/4 hp, 675 RPM

  • Mfr # 7M7Y0
  • Zoro # G3495396

product price: 
$
1,204.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7M7Y0
Zoro #
G3495396
UPC #
-
Country of Origin
Multiple
Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
675
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
11,169 cfm
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
10,067 cfm
Includes
Drive Package
Frame Material
Steel
Motor RPM
1,750 RPM
Sones @ 0.250-In. SP @ 5 Ft.
16.9
Fiberglass Wall Shutter No.
5C216
Bearing Type
Regreasable Cast Pillow Block
Propeller Material
Galvanized Steel
Galvanized Wall Shutter No.
1C055
Motorized Wall Galv. Shutter Stock No.
3C728
Phase
1
Motor Insulation
Class B
Drive Package Included
Yes
Wall Collar Stock No.
1WBV2
CFM @ 0.250-In. SP
8,391 cfm
Weatherhood No.
1WBW1
Mounting Position
Horizontal or Vertical
Sones @ 0.000-In. SP @ 5 Ft.
18.3
Stock No.
1AHA2
Max. BHP
0.86 hp
Full Load Amps
11.0/5.4-5.5 A
Hz
60 Hz
Intake Guard No.
1WBU4
Max. Inlet Temp.
104 Degrees F
Number of Blades
5
Aluminum Wall Shutter No.
3C309
Standards
AMCA, UL/cUL
Guard Type
None
Motor Horsepower
3/4 hp
Number of Fans
1
Frequency
60 Hz
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Frame Finish
Zinc Plated
Fan Style
Panel
Vent Design
Ductless
Number of Shutters
0
Nameplate Voltage
115/208-230V AC
Assembled
Unassembled
Maximum Airflow
9,829 cfm
Noise Level @ 0.000 in SP @ 5 ft
18.3 sones
Speed Controllable
No
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
11,169 cfm
Includes Motor
Yes
Blade Finish
Galvanized
Full Load Current
11 A
Drive Type
Belt Drive
Exhaust Airflow @ 0.125 in SP
10,067 cfm
Blade Material
Steel
Ventilation Type
Exhaust
Number of Speeds
1
Includes Dehumidistat
No
Motor Speed
1,725 RPM
Includes Grill
No
Maximum Noise Level
18.3 sones
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.250 in SP
8,391 cfm
Voltage
115/208-230

Dimensions

Blade Dia.
30 in
Dimension F
30 3/8 in
Dimension C
5 1/4 in
Dimension A
34 in
Width (In.)
34 in
Bearing Size
1 in
Flange Depth
1 1/4 in
Height
34 in
Venturi Depth
5 1/2 in
Dimension B
20 in
Shaft Dia.
1 in
Dimension D
1 1/4 in
Max. Depth
20 in
Venturi Clearance Dia.
30 3/8 in
Flange Width
34 in
Dimension E
14 3/4 in
For Cut-Out Width
32 1/2 in
Overall Height
34 in
For Cut-Out Height
32 1/2 in
Shaft Diameter
1 in
Overall Width
34 in
Blade Diameter
30 in
Overall Depth
20 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
32 1/2 in
Venturi Diameter
30 1/2 in
Width
34"

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 11,169 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 9,829 cfm, Maximum Noise Level 18.3 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.