Shop DAYTON

Exhaust Fan with Drive Package, 30 in Blade Dia, 208-230/460V AC, 1/2 hp, 594 RPM

  • Mfr # 7M7Y7
  • Zoro # G2543134

product price: 
$
1,099.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7M7Y7
Zoro #
G2543134
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Shaft Dia.
1 in
Width (In.)
34 in
Dimension E
14 3/4 in
Bearing Size
1 in
Dimension C
5 1/4 in
Venturi Depth
5 1/2 in
Flange Depth
1 1/4 in
Flange Width
34 in
Dimension D
1 1/4 in
Dimension F
30 3/8 in
Height
34 in
Dimension A
34 in
Max. Depth
20 in
Dimension B
20 in
Venturi Clearance Dia.
30 3/8 in
Blade Diameter
30 in
For Cut-Out Width
32 1/2 in
For Cut-Out Length
32 1/2 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
30 1/2 in
For Cut-Out Height
32 1/2 in
Shaft Diameter
1 in
Overall Height
34 in
Overall Width
34 in
Overall Depth
20 in
Width
34"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
594
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
9,829 cfm
Frame Material
Steel
Bearing Type
Regreasable Cast Pillow Block
Aluminum Wall Shutter No.
3C309
Max. Inlet Temp.
104 Degrees F
Motor Insulation
Class B
Phase
3
Includes
Drive Package
Propeller Material
Galvanized Steel
Stock No.
1AHA2
Mounting Position
Horizontal or Vertical
Motorized Wall Galv. Shutter Stock No.
3C728
Motor RPM
1,750 RPM
CFM @ 0.125-In. SP
8,499 cfm
Weatherhood No.
1WBW1
Drive Package Included
Yes
Assembled/Unassembled
Unassembled
Hz
60 Hz
Sones @ 0.000-In. SP @ 5 Ft.
15.4
Intake Guard No.
1WBU4
Fiberglass Wall Shutter No.
5C216
Wall Collar Stock No.
1WBV2
Full Load Amps
2.0-2.0/1.0 A
Number of Blades
5
Galvanized Wall Shutter No.
1C055
Max. BHP
0.58 hp
Standards
AMCA, UL/cUL
Drive Type
Belt Drive
Number of Shutters
0
Maximum Noise Level
15.4 sones
Frequency
60 Hz
Ventilation Type
Exhaust
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
15.4 sones
Number of Speeds
1
Noise Level @ 0.125 in SP @ 5 ft
15 sones
Assembled
Unassembled
Number of Fans
1
Includes Dehumidistat
No
Fan Style
Panel
Motor Speed
1,725 RPM
Blade Material
Steel
Speed Controllable
No
Motor Horsepower
1/2 hp
Exhaust Airflow @ 0.000 in SP
9,829 cfm
Frame Finish
Zinc Plated
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.125 in SP
8,499 cfm
Vent Design
Ductless
Includes Motor
Yes
Includes Grill
No
Blade Finish
Galvanized
Maximum Airflow
9,829 cfm
Guard Type
None
Mounting Orientation
Horizontal, Vertical
Full Load Current
2 A
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 9,829 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 9,829 cfm, Maximum Noise Level 15.4 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.