Exhaust Fan with Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 1/2 hp, 792 RPM

  • Mfr # 7CF13

  • Zoro # G2669055


product price:  $1,261.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1 1/2 hp
Motor Enclosure
Open Dripproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CF13
Zoro #
G2669055
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Width (In.)
40 in
Shaft Dia.
1 in
Venturi Depth
6 in
Max. Depth
22 in
Venturi Clearance Dia.
36 3/8 in
Dimension A
40 in
Bearing Size
1 in
Dimension C
6 in
Dimension D
1 in
Flange Depth
1 in
Height
40 in
Dimension F
36 3/8 in
Dimension B
22 in
Dimension E
16 in
Flange Width
40 in
Overall Width
40 in
For Cut-Out Length
38 1/2 in
For Cut-Out Width
38 1/2 in
Shaft Diameter
1 in
Venturi Diameter
36 1/2 in
Blade Diameter
36 in
Overall Height
40 in
Manufacturer Warranty Length
1 yr
Overall Depth
22 in
For Cut-Out Height
38 1/2 in
Width
40"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1 1/2 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
792
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
17,407 cfm
Weatherhood No.
1WBW2
Includes
Drive Package
Drive Package Included
Yes
CFM @ 0.250-In. SP
14,753 cfm
Motor RPM
1,725 RPM
Propeller Material
Galvanized Steel
Sones @ 0.250-In. SP @ 5 Ft.
27
CFM @ 0.375-In. SP
13,170 cfm
Mounting Position
Horizontal or Vertical
Intake Guard No.
1WBU5
Frame Material
Steel
Phase
1
Max. Inlet Temp.
104 Degrees F
Stock No.
1WDC2
Hz
60 Hz
Motorized Wall Galv. Shutter Stock No.
3C729
Standards
AMCA, UL/cUL
Aluminum Wall Shutter No.
3C310
Full Load Amps
18.0/9.3-9.0
Wall Collar Stock No.
1WBV3
Fiberglass Wall Shutter No.
5C217
Motor Insulation
Class B
Sones @ 0.000-In. SP @ 5 Ft.
28
CFM @ 0.125-In. SP
16,198 cfm
Bearing Type
Regreasable Pillow Block
Number of Blades
6
Max. BHP
1.8 hp
Assembled/Unassembled
Unassembled
Galvanized Wall Shutter No.
4C521
Assembled
Unassembled
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Noise Level @ 0.125 in SP @ 5 ft
27 sones
Motor Horsepower
1 1/2 hp
Exhaust Airflow @ 0.375 in SP
13,170 cfm
Number of Speeds
1
Number of Fans
1
Noise Level @ 0.000 in SP @ 5 ft
28 sones
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
16,198 cfm
Exhaust Airflow @ 0.250 in SP
14,753 cfm
Frame Finish
Zinc Plated
Fan Style
Panel
Vent Design
Ductless
Guard Type
None
Nameplate Voltage
115/208-230V AC
Blade Material
Steel
Full Load Current
18 A
Ventilation Type
Exhaust
Motor Speed
1,725 RPM
Drive Type
Belt Drive
Includes Grill
No
Maximum Airflow
17,407 cfm
Maximum Noise Level
28 sones
Speed Controllable
No
Blade Finish
Galvanized
Exhaust Airflow @ 0.000 in SP
17,407 cfm
Number of Shutters
0
Includes Dehumidistat
No
Maximum Inlet Temperature
104 Degrees F
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 17,407 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 17,407 cfm, Maximum Noise Level 28 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.