Exhaust Fan with Drive Package, 30 in Blade Dia, 208-230/460V AC, 1 hp, 745 RPM

  • Mfr # 7M7Y9
  • Zoro # G2617964
product price: 
$
1,384.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7M7Y9
Zoro #
G2617964
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Bearing Size
1 in
Dimension A
34 in
Venturi Depth
5 1/2 in
Dimension D
1 1/4 in
Venturi Clearance Dia.
30 3/8 in
Flange Depth
1 1/4 in
Width (In.)
34 in
Dimension B
20 in
Height
34 in
Max. Depth
20 in
Dimension C
5 1/4 in
Shaft Dia.
1 in
Dimension E
14 3/4 in
Flange Width
34 in
Dimension F
30 3/8 in
For Cut-Out Width
32 1/2 in
Venturi Diameter
30 1/2 in
For Cut-Out Length
32 1/2 in
Shaft Diameter
1 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
32 1/2 in
Blade Diameter
30 in
Overall Height
34 in
Overall Width
34 in
Overall Depth
20 in
Width
34"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
745
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
12,328 cfm
CFM @ 0.250-In. SP
9,977 cfm
Drive Package Included
Yes
Sones @ 0.000-In. SP @ 5 Ft.
21
Assembled/Unassembled
Unassembled
Motorized Wall Galv. Shutter Stock No.
3C728
Full Load Amps
3.2-3.2/1.6 A
Propeller Material
Galvanized Steel
Stock No.
1AHA2
Hz
60 Hz
Aluminum Wall Shutter No.
3C309
Intake Guard No.
1WBU4
Weatherhood No.
1WBW1
Motor Insulation
Class F
Sones @ 0.250-In. SP @ 5 Ft.
19.8
CFM @ 0.125-In. SP
11,355 cfm
Includes
Drive Package
Phase
3
Max. Inlet Temp.
104 Degrees F
Wall Collar Stock No.
1WBV2
Mounting Position
Horizontal or Vertical
Max. BHP
1.15 hp
Galvanized Wall Shutter No.
1C055
Frame Material
Steel
Bearing Type
Regreasable Cast Pillow Block
Fiberglass Wall Shutter No.
5C216
Number of Blades
5
Motor RPM
1,750 RPM
Standards
AMCA, UL/cUL
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Fan Style
Panel
Vent Design
Ductless
Motor Horsepower
1 hp
Includes Dehumidistat
No
Drive Type
Belt Drive
Includes Motor
Yes
Includes Grill
No
Ventilation Type
Exhaust
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Full Load Current
3.2 A
Frame Finish
Zinc Plated
Exhaust Airflow @ 0.250 in SP
9,977 cfm
Motor Speed
1,760 RPM
Mounting Orientation
Horizontal, Vertical
Blade Material
Steel
Exhaust Airflow @ 0.000 in SP
12,328 cfm
Guard Type
None
Number of Fans
1
Blade Finish
Galvanized
Number of Speeds
1
Number of Shutters
0
Nameplate Voltage
230/460V AC
Maximum Airflow
12,328 cfm
Exhaust Airflow @ 0.125 in SP
11,355 cfm
Assembled
Unassembled
Frequency
60 Hz
Maximum Inlet Temperature
104 Degrees F
Maximum Noise Level
21 sones
Speed Controllable
No
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 12,328 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 12,328 cfm, Maximum Noise Level 21 sones

Ratings & reviews