Shop DAYTON

Exhaust Fan with Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 hp, 542 RPM

  • Mfr # 7M7Z4
  • Zoro # G3387815

product price: 
$
1,374.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
1 hp
Motor Enclosure
Open Dripproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7M7Z4
Zoro #
G3387815
UPC #
-
Country of Origin
Multiple
Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
1 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
542
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
15,636 cfm
Weatherhood No.
1WBW2
Aluminum Wall Shutter No.
3C310
Full Load Amps
13.6/6.9-6.9 A
Sones @ 0.250-In. SP @ 5 Ft.
16.1
Sones @ 0.000-In. SP @ 5 Ft.
17.2
Includes
Drive Package
Drive Package Included
Yes
Max. BHP
1.15 hp
Stock No.
1AHA3
Bearing Type
Regreasable Cast Pillow Block
Motor Insulation
Class B
Galvanized Wall Shutter No.
4C521
Propeller Material
Galvanized Steel
Wall Collar Stock No.
1WBV3
Motor RPM
1,750 RPM
Max. Inlet Temp.
104 Degrees F
CFM @ 0.250-In. SP
11,288 cfm
Mounting Position
Horizontal or Vertical
CFM @ 0.125-In. SP
13,847 cfm
Phase
1
Motorized Wall Galv. Shutter Stock No.
3C729
Fiberglass Wall Shutter No.
5C217
Number of Blades
5
Intake Guard No.
1WBU5
Frame Material
Steel
Assembled/Unassembled
Unassembled
Hz
60 Hz
Standards
AMCA, UL/cUL
Frequency
60 Hz
Number of Speeds
1
Fan Style
Panel
Noise Level @ 0.000 in SP @ 5 ft
17.2 sones
Exhaust Airflow @ 0.250 in SP
11,288 cfm
Blade Finish
Galvanized
Speed Controllable
No
Mounting Orientation
Horizontal, Vertical
Includes Grill
No
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.000 in SP
15,636 cfm
Number of Shutters
0
Guard Type
None
Assembled
Unassembled
Vent Design
Ductless
Motor Horsepower
1 hp
Ventilation Type
Exhaust
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Exhaust Airflow @ 0.125 in SP
13,847 cfm
Frame Finish
Zinc Plated
Maximum Airflow
15,636 cfm
Blade Material
Steel
Drive Type
Belt Drive
Includes Dehumidistat
No
Number of Fans
1
Full Load Current
13.6 A
Includes Motor
Yes
Maximum Noise Level
17.2 sones
Motor Speed
1,725 RPM
Voltage
115/208-230

Dimensions

Blade Dia.
36 in
Width (In.)
40 in
Height
40 in
Flange Depth
1 in
Dimension B
22 in
Venturi Clearance Dia.
36 3/8 in
Bearing Size
1 in
Max. Depth
22 in
Flange Width
40 in
Dimension F
36 3/8 in
Dimension C
6 in
Shaft Dia.
1 in
Venturi Depth
6 in
Dimension E
16 in
Dimension D
1 in
Dimension A
40 in
Overall Depth
22 in
For Cut-Out Height
38 1/2 in
For Cut-Out Length
38 1/2 in
Venturi Diameter
36 1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
40 in
For Cut-Out Width
38 1/2 in
Shaft Diameter
1 in
Overall Width
40 in
Blade Diameter
36 in
Width
40"

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 15,636 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 15,636 cfm, Maximum Noise Level 17.2 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.