Exhaust Fan with Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 hp, 542 RPM

  • Mfr # 7M7Z9

  • Zoro # G3321157


product price:  $1,485.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7M7Z9
Zoro #
G3321157
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Flange Width
40 in
Flange Depth
1 in
Dimension A
40 in
Venturi Clearance Dia.
36 3/8 in
Dimension B
22 in
Dimension D
1 in
Shaft Dia.
1 in
Dimension C
6 in
Height
40 in
Venturi Depth
6 in
Dimension F
36 3/8 in
Dimension E
16 in
Bearing Size
1 in
Width (In.)
40 in
Max. Depth
22 in
Overall Width
40 in
For Cut-Out Width
38 1/2 in
Overall Height
40 in
Manufacturer Warranty Length
1 yr
Overall Depth
22 in
For Cut-Out Height
38 1/2 in
For Cut-Out Length
38 1/2 in
Blade Diameter
36 in
Venturi Diameter
36 1/2 in
Shaft Diameter
1 in
Width
40"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
542
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
15,636 cfm
Propeller Material
Galvanized Steel
Sones @ 0.000-In. SP @ 5 Ft.
17.2
Drive Package Included
Yes
Motor RPM
1,750 RPM
Motor Insulation
Class B
Intake Guard No.
1WBU5
Weatherhood No.
1WBW2
Mounting Position
Horizontal or Vertical
Full Load Amps
10.0/5.3-5.0
Includes
Drive Package
CFM @ 0.125-In. SP
13,847 cfm
Assembled/Unassembled
Unassembled
Wall Collar Stock No.
1WBV3
Max. Inlet Temp.
104 Degrees F
Max. BHP
1.15 hp
Frame Material
Steel
Sones @ 0.250-In. SP @ 5 Ft.
16.1
Phase
1
Number of Blades
5
Motorized Wall Galv. Shutter Stock No.
3C729
Galvanized Wall Shutter No.
4C521
Fiberglass Wall Shutter No.
5C217
Hz
60 Hz
Stock No.
1AHA3
CFM @ 0.250-In. SP
11,288 cfm
Bearing Type
Regreasable Cast Pillow Block
Aluminum Wall Shutter No.
3C310
Standards
AMCA, UL/cUL
Motor Speed
1,725 RPM
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Fan Style
Panel
Motor Horsepower
1 hp
Ventilation Type
Exhaust
Noise Level @ 0.000 in SP @ 5 ft
17.2 sones
Mounting Orientation
Horizontal, Vertical
Maximum Inlet Temperature
104 Degrees F
Full Load Current
10 A
Exhaust Airflow @ 0.125 in SP
13,847 cfm
Includes Motor
Yes
Frame Finish
Zinc Plated
Maximum Noise Level
17.2 sones
Includes Grill
No
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Assembled
Unassembled
Blade Material
Steel
Vent Design
Ductless
Includes Dehumidistat
No
Blade Finish
Galvanized
Guard Type
None
Number of Fans
1
Maximum Airflow
15,636 cfm
Exhaust Airflow @ 0.000 in SP
15,636 cfm
Number of Speeds
1
Speed Controllable
No
Exhaust Airflow @ 0.250 in SP
11,288 cfm
Number of Shutters
0
Drive Type
Belt Drive
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 15,636 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 15,636 cfm, Maximum Noise Level 17.2 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.