Exhaust Fan with Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 hp, 694 RPM

  • Mfr # 7CF10
  • Zoro # G2621701
product price: 
$
1,168.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
1 hp
Motor Enclosure
Open Dripproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CF10
Zoro #
G2621701
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Height
40 in
Flange Width
40 in
Dimension A
40 in
Bearing Size
1 in
Dimension F
36 3/8 in
Venturi Clearance Dia.
36 3/8 in
Dimension E
16 in
Dimension B
22 in
Shaft Dia.
1 in
Max. Depth
22 in
Venturi Depth
6 in
Dimension C
6 in
Width (In.)
40 in
Flange Depth
1 in
Dimension D
1 in
Overall Depth
22 in
For Cut-Out Width
38 1/2 in
Overall Width
40 in
Shaft Diameter
1 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
38 1/2 in
For Cut-Out Height
38 1/2 in
Venturi Diameter
36 1/2 in
Overall Height
40 in
Blade Diameter
36 in
Width
40"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
1 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
694
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
15,253 cfm
Drive Package Included
Yes
Frame Material
Steel
Includes
Drive Package
Max. Inlet Temp.
104 Degrees F
Propeller Material
Galvanized Steel
Aluminum Wall Shutter No.
3C310
Bearing Type
Regreasable Pillow Block
Motor RPM
1,725 RPM
CFM @ 0.125-In. SP
13,798 cfm
Motor Insulation
Class B
Intake Guard No.
1WBU5
Stock No.
1WDC2
Mounting Position
Horizontal or Vertical
Wall Collar Stock No.
1WBV3
Hz
60 Hz
Fiberglass Wall Shutter No.
5C217
Galvanized Wall Shutter No.
4C521
Number of Blades
6
Full Load Amps
13.6/6.9-6.9 A
Motorized Wall Galv. Shutter Stock No.
3C729
CFM @ 0.250-In. SP
12,111 cfm
Sones @ 0.000-In. SP @ 5 Ft.
21
Weatherhood No.
1WBW2
Standards
AMCA, UL/cUL
Assembled/Unassembled
Unassembled
CFM @ 0.375-In. SP
9,875 cfm
Sones @ 0.250-In. SP @ 5 Ft.
19.9
Max. BHP
1.2 hp
Phase
1
Includes Dehumidistat
No
Number of Shutters
0
Speed Controllable
No
Exhaust Airflow @ 0.375 in SP
9,875 cfm
Exhaust Airflow @ 0.000 in SP
15,253 cfm
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Maximum Airflow
15,253 cfm
Guard Type
None
Full Load Current
13.6 A
Blade Finish
Galvanized
Maximum Noise Level
21 sones
Ventilation Type
Exhaust
Includes Motor
Yes
Blade Material
Steel
Fan Style
Panel
Exhaust Airflow @ 0.125 in SP
13,798 cfm
Assembled
Unassembled
Maximum Inlet Temperature
104 Degrees F
Vent Design
Ductless
Motor Horsepower
1 hp
Exhaust Airflow @ 0.250 in SP
12,111 cfm
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Frame Finish
Zinc Plated
Drive Type
Belt Drive
Number of Fans
1
Nameplate Voltage
115/208-230V AC
Includes Grill
No
Number of Speeds
1
Frequency
60 Hz
Motor Speed
1,725 RPM
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 15,253 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 15,253 cfm, Maximum Noise Level 21 sones

Ratings & reviews