Exhaust Fan with Drive Package, 36 in Blade Dia, 208-230/460V AC, 1/2 hp, 433 RPM

  • Mfr # 7M807

  • Zoro # G3144312


product price:  $1,355.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7M807
Zoro #
G3144312
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Width (In.)
40 in
Shaft Dia.
1 in
Dimension D
1 in
Dimension C
6 in
Dimension A
40 in
Bearing Size
1 in
Dimension E
16 in
Max. Depth
22 in
Dimension B
22 in
Flange Width
40 in
Height
40 in
Venturi Clearance Dia.
36 3/8 in
Dimension F
36 3/8 in
Flange Depth
1 in
Venturi Depth
6 in
Blade Diameter
36 in
Overall Depth
22 in
For Cut-Out Height
38 1/2 in
Overall Height
40 in
For Cut-Out Width
38 1/2 in
Shaft Diameter
1 in
Manufacturer Warranty Length
1 yr
Venturi Diameter
36 1/2 in
For Cut-Out Length
38 1/2 in
Overall Width
40 in
Width
40"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
433
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
12,492 cfm
Full Load Amps
2.0-2.0/1.0
Number of Blades
5
Propeller Material
Galvanized Steel
Assembled/Unassembled
Unassembled
Mounting Position
Horizontal or Vertical
Wall Collar Stock No.
1WBV3
Hz
60 Hz
Motor Insulation
Class B
Fiberglass Wall Shutter No.
5C217
Phase
3
Aluminum Wall Shutter No.
3C310
Frame Material
Steel
Sones @ 0.000-In. SP @ 5 Ft.
13.5
Max. Inlet Temp.
104 Degrees F
Weatherhood No.
1WBW2
Galvanized Wall Shutter No.
4C521
Intake Guard No.
1WBU5
Stock No.
1AHA3
CFM @ 0.125-In. SP
10,112 cfm
Bearing Type
Regreasable Cast Pillow Block
Motor RPM
1,750 RPM
Drive Package Included
Yes
Motorized Wall Galv. Shutter Stock No.
3C729
Max. BHP
0.58 hp
Includes
Drive Package
Standards
AMCA, UL/cUL
Ventilation Type
Exhaust
Number of Speeds
1
Speed Controllable
No
Fan Style
Panel
Nameplate Voltage
208-230/460V AC
Maximum Airflow
12,492 cfm
Motor Horsepower
1/2 hp
Full Load Current
2 A
Blade Finish
Galvanized
Includes Dehumidistat
No
Exhaust Airflow @ 0.125 in SP
10,112 cfm
Frame Finish
Zinc Plated
Includes Motor
Yes
Noise Level @ 0.125 in SP @ 5 ft
13 sones
Assembled
Unassembled
Includes Grill
No
Mounting Orientation
Horizontal, Vertical
Vent Design
Ductless
Drive Type
Belt Drive
Number of Fans
1
Motor Speed
1,725 RPM
Noise Level @ 0.000 in SP @ 5 ft
13.5 sones
Maximum Inlet Temperature
104 Degrees F
Frequency
60 Hz
Blade Material
Steel
Number of Shutters
0
Guard Type
None
Exhaust Airflow @ 0.000 in SP
12,492 cfm
Maximum Noise Level
13.5 sones
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 12,492 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 12,492 cfm, Maximum Noise Level 13.5 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.