Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 24 In

  • Mfr # 7A890

  • Zoro # G2336652


product price: $1,812.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7A890
Zoro #
G2336652
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
Dimension C (In.)
16
Overall Dia. (In.)
34 in
Dimension C
16 in
Shaft Dia. Propeller End (In.)
0.75 in
Overall Height (In.)
26 in
Shaft Dia. Sheave End (In.)
0.75 in
Base Length (In.)
36-3/8
Dimension B
28 3/8 in
Dimension E
31 1/8 in
Base Width (In.)
36-3/8
Dimension E (In.)
31-1/8
Dimension D
26 in
Base Height (In.)
1.75 in
Dimension D (In.)
26
Dimension A (In.)
36-3/8
Base Square Size - Roof Ventilators
36-3/8" x 36-3/8"
Dimension B (In.)
28-3/8
Dimension A
36 3/8 in
Overall Height
26 in
Overall Depth
36 3/8 in
Base Width
36 3/8 in
Housing Width
31.1 in
Base Height
1 3/4 in
Housing Length
31.1 in
Base Length
36 3/8 in
Overall Diameter
31 1/8 in
Overall Width
36 3/8 in
Propeller Shaft Diameter
3/4 in
Blade Diameter
24 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/230V AC
Phase
1
Motor HP
0.3333 hp
CFM @ 0.000-In. SP
5934
Adj. 6 3/8"H Roof Curb Stock No.
4c455
Drive Type
Belt Drive
Housing Material
Steel
Motor HP Range
1/4 to 3/4
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
CFM Range
4412 to 7766
Item
Axial Upblast Roof Exhaust Fan
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Agency Compliance
UL/cUL 705 Listed
Motor Hz
60
Motor Voltage
115/230
Max. BHP
0.4 hp
Speed Controllable
No
Recommended 12 In. Fixed Curb Item No.
3AZH9
Sones @ 0.125-In. SP @ 5 Ft.
13.6 sones
RPM Range
525 to 925
Drive Package Included
Yes
Mounting Location
Roof
Stock No.
4YY23
Assembled/Unassembled
Unassembled
Requires
Roof Curb for New Installations
Fan RPM
706
CFM @ 0.125-In. SP
4912
Type
Axial Upblast
Propeller Material
Steel
Max. Inlet Temp. (Deg. F)
120 Degrees F
Bearing Type
Sealed Pillow Block
Safety Features
Reinforced Windband
Spark Resistant Construction Type
A
Sound Level
13.6 sones @ 0.125 in SP and 5 ft, 15.8 sones @ 0.000 in SP and 5 ft
Assembly
Unassembled
For Air Type
Clean Air
Nameplate Voltage
115/208-230V AC
Maximum Static Pressure
1/8 in wc
Airflow @ 0.000 in SP
5,934 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Maximum Inlet Air Temperature
120 Degrees F
Resistance Properties
Weather Resistant
Current
7.8/3.9-4.0 A
Includes
Drive Package
Number of Blades
5
Blade Design
Swept Steeply Pitched
Mount Type
Roof Curb
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.125 in SP
4,912 cfm
Exhaust Airflow @ 0.000 in SP
5,934 cfm
Features
Lifting Lugs are Provided
Standards
AMCA Sound and Air, UL/cUL 705
Blade Material
Steel
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
High-Efficiency Motor
No
Frequency
60 Hz
Motor Speed
925 RPM
Compatible Curb Manufacturer Part Number
2ZV84, 3AZH9, 4C455
Number of Speeds
1
Includes Motor
Yes
Electrical Connection
Power Cord
Housing Finish
Galvanized
Maximum Fan Speed
706 RPM
Base Shape
Square
Brake Horsepower
2/5 hp
Includes Drive Package
Yes
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.100 in SP
5,934 cfm

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 36 3/8 in, Base Width 36 3/8 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 24 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.