Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 24 In

  • Mfr # 7A891

  • Zoro # G1659061


product price: $1,797.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7A891
Zoro #
G1659061
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
Shaft Dia. Sheave End (In.)
0.75 in
Dimension C (In.)
16
Base Height (In.)
1.75 in
Base Length (In.)
36-3/8
Base Square Size - Roof Ventilators
36-3/8" x 36-3/8"
Shaft Dia. Propeller End (In.)
0.75 in
Dimension D
26 in
Dimension D (In.)
26
Overall Height (In.)
26 in
Dimension A
36 3/8 in
Dimension B
28 3/8 in
Dimension A (In.)
36-3/8
Overall Dia. (In.)
34 in
Dimension E
31 1/8 in
Dimension C
16 in
Dimension B (In.)
28-3/8
Dimension E (In.)
31 1/8
Base Width (In.)
36-3/8
Base Height
1 3/4 in
Base Length
36 3/8 in
Propeller Shaft Diameter
3/4 in
Housing Width
31.1 in
Base Width
36 3/8 in
Overall Depth
36 3/8 in
Housing Length
31.1 in
Overall Width
36 3/8 in
Blade Diameter
24 in
Overall Diameter
31 1/8 in
Overall Height
26 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/230V AC
Phase
1
Motor HP
0.5 hp
CFM @ 0.000-In. SP
6791
Recommended 12 In. Fixed Curb Item No.
3AZH9
Stock No.
4YY23
Housing Material
Steel
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Requires
Roof Curb for New Installations
Agency Compliance
UL/cUL 705 Listed
Max. BHP
0.6 hp
Propeller Material
Steel
Mounting Location
Roof
Type
Axial Upblast
Motor Hz
60
Motor Voltage
115/230
Assembled/Unassembled
Unassembled
CFM Range
4412 to 7766
Motor HP Range
1/4 to 3/4
Sones @ 0.125-In. SP @ 5 Ft.
16.4 sones
Item
Axial Upblast Roof Exhaust Fan
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
RPM Range
525 to 925
Drive Package Included
Yes
Drive Type
Belt Drive
Fan RPM
808
CFM @ 0.125-In. SP
5985
Adj. 6 3/8"H Roof Curb Stock No.
4c455
Bearing Type
Sealed Pillow Block
Speed Controllable
No
Max. Inlet Temp. (Deg. F)
120 Degrees F
Number of Speeds
1
Motor Horsepower
1/2 hp
Sound Level
16.4 sones @ 0.125 in SP and 5 ft, 18.2 sones @ 0.000 in SP and 5 ft
Spark Resistant Construction Type
A
Mount Type
Roof Curb
Maximum Inlet Air Temperature
120 Degrees F
Includes Drive Package
Yes
Features
Lifting Lugs are Provided
High-Efficiency Motor
No
Assembly
Unassembled
Motor Speed
925 RPM
Airflow @ 0.000 in SP
6,791 cfm
Includes
Drive Package
Current
8.0/4.0-4.0 A
Compatible Curb Manufacturer Part Number
2ZV84, 3AZH9, 4C455
Nameplate Voltage
115/208-230V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Exhaust Airflow @ 0.100 in SP
6,791 cfm
Blade Material
Steel
Resistance Properties
Weather Resistant
Number of Blades
5
Housing Finish
Galvanized
Safety Features
Reinforced Windband
Standards
AMCA Sound and Air, UL/cUL 705
Base Shape
Square
Brake Horsepower
3/5 hp
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
5,985 cfm
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
For Air Type
Clean Air
Exhaust Airflow @ 0.000 in SP
6,791 cfm
Frequency
60 Hz
Maximum Fan Speed
808 RPM
Maximum Static Pressure
1/8 in wc
Electrical Connection
Power Cord
Blade Design
Swept Steeply Pitched
Includes Motor
Yes

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 36 3/8 in, Base Width 36 3/8 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 24 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.