Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 36 In

  • Mfr # 7A878

  • Zoro # G2353425


product price: $2,560.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A878
Zoro #
G2353425
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
Dimension B
38 1/2 in
Dimension D (In.)
33
Shaft Dia. Sheave End (In.)
1 in
Dimension C (In.)
17-1/2
Overall Dia. (In.)
46 in
Dimension C
17 1/2 in
Dimension A (In.)
44-3/4
Dimension E
43 1/2 in
Base Height (In.)
1.75 in
Overall Height (In.)
33 in
Dimension A
44 3/4 in
Base Width (In.)
44-3/4
Base Square Size - Roof Ventilators
44-3/4" x 44-3/4"
Shaft Dia. Propeller End (In.)
1 in
Dimension B (In.)
38-1/2
Dimension D
33 in
Base Length (In.)
44-3/4
Dimension E (In.)
43 1/2
Base Width
44 3/4 in
Blade Diameter
36 in
Housing Width
43.5 in
Overall Depth
44 3/4 in
Overall Height
33 in
Base Length
44 3/4 in
Propeller Shaft Diameter
1 in
Overall Width
44 3/4 in
Housing Length
43.5 in
Overall Diameter
43 1/2 in
Base Height
1 3/4 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/220V AC/440V AC
Phase
3
Motor HP
2 hp
CFM @ 0.000-In. SP
19,212
Max. BHP
2.4 hp
CFM @ 0.375-In. SP
13,659
Motor HP Range
1/2 to 2
RPM Range
357 to 689
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Motor Hz
60
Type
Axial Upblast
Fan RPM
689
Mounting Location
Roof
Item
Axial Upblast Roof Exhaust Fan
Speed Controllable
No
Stock No.
4YY25
Requires
Roof Curb for New Installations
CFM @ 0.125-In. SP
17,866
Motor Voltage
208/220/440
Housing Material
Steel
CFM @ 0.250-In. SP
15,917
Drive Type
Belt Drive
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Sones @ 0.125-In. SP @ 5 Ft.
29 sones
Bearing Type
Regreasable Pillow Block
Agency Compliance
UL/cUL 705 Listed
Recommended 12 In. Fixed Curb Item No.
3AZJ3
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
27 sones
Propeller Material
Steel
Max. Inlet Temp. (Deg. F)
120 Degrees F
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
CFM Range
9954 to 19,211
Drive Package Included
Yes
Current
6.0-5.8/2.9 A
Brake Horsepower
2 2/5 hp
Electrical Connection
Power Cord
For High-Static Pressure Applications
No
Maximum Static Pressure
3/8 in wc
Resistance Properties
Weather Resistant
Motor Speed
689 RPM
Includes
Drive Package
Includes Drive Package
Yes
Motor Enclosure
Totally Enclosed Fan Cooled
Blade Material
Steel
Mount Type
Roof Curb
For Air Type
Clean Air
Spark Resistant Construction Type
A
Compatible Curb Manufacturer Part Number
2ZV85, 3AZJ3, 3C597
High-Efficiency Motor
No
Features
Lifting Lugs are Provided
Base Shape
Square
Exhaust Airflow @ 0.250 in SP
15,917 cfm
Blade Design
Swept Steeply Pitched
Exhaust Airflow @ 0.375 in SP
13,659 cfm
Nameplate Voltage
208-230/460V AC
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Fan Speed
689 RPM
Maximum Inlet Air Temperature
120 Degrees F
Sound Level
26.0 sones @ 0.375 in SP and 5 ft, 27.0 sones @ 0.250 in SP and 5 ft, 29.0 sones @ 0.000 in SP and 5 ft, 29.0 sones @ 0.125 in SP and 5 ft
Includes Motor
Yes
Safety Features
Reinforced Windband
Housing Finish
Galvanized
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Motor Horsepower
2 hp
Number of Speeds
1
Exhaust Airflow @ 0.000 in SP
19,212 cfm
Exhaust Airflow @ 0.125 in SP
17,866 cfm
Exhaust Airflow @ 0.100 in SP
19,212 cfm
Number of Blades
5
Frequency
60 Hz
Assembly
Unassembled
Airflow @ 0.000 in SP
19,212 cfm

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 3/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.