Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 42 In

  • Mfr # 7A865

  • Zoro # G1955755


product price: $3,013.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
50 1/2 in x 50 1/2 in
Blade Dia.
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7A865
Zoro #
G1955755
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
50 1/2 in x 50 1/2 in
Blade Dia.
42 in
Dimension E (In.)
49-5/8
Dimension C (In.)
20
Base Length (In.)
50-1/2
Dimension B
44 1/4 in
Dimension A (In.)
50-1/2
Shaft Dia. Sheave End (In.)
1.25 in
Dimension B (In.)
44-1/4
Overall Dia. (In.)
52 in
Overall Height (In.)
38 in
Base Width (In.)
50-1/2
Base Square Size - Roof Ventilators
50-1/2" x 50-1/2"
Dimension D (In.)
38
Dimension D
38 in
Dimension E
49 5/8 in
Base Height (In.)
1.75 in
Dimension C
20 in
Shaft Dia. Propeller End (In.)
1.25 in
Dimension A
50 1/2 in
Blade Diameter
42 in
Base Width
50 1/2 in
Base Height
1 3/4 in
Propeller Shaft Diameter
1 1/4 in
Base Length
50 1/2 in
Overall Depth
50 1/2 in
Housing Length
49.6 in
Overall Diameter
49 5/8 in
Overall Width
50 1/2 in
Overall Height
38 in
Housing Width
49.6 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/230V AC
Phase
1
Motor HP
1.5 hp
CFM @ 0.000-In. SP
21,814
Drive Type
Belt Drive
Housing Material
Steel
Sones @ 0.250-In. SP @ 5 Ft.
23 sones
Adj. 6 3/8"H Roof Curb Stock No.
3C216
Bearing Type
Regreasable Pillow Block
CFM @ 0.250-In. SP
14,632
Recommended 12 In. Fixed Curb Item No.
3AZJ5
Propeller Material
Steel
Fan RPM
482
Drive Package Included
Yes
Max. Inlet Temp. (Deg. F)
120 Degrees F
Item
Axial Upblast Roof Exhaust Fan
Motor Hz
60
Sones @ 0.125-In. SP @ 5 Ft.
21 sones
Assembled/Unassembled
Unassembled
Type
Axial Upblast
CFM @ 0.125-In. SP
19,068
Agency Compliance
UL/cUL 705 Listed
Motor Voltage
115/230
CFM Range
12,446 to 32,495
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Requires
Roof Curb for New Installations
Adj. 12 3/8"H Roof Curb Stock No.
2ZV86
Stock No.
4YY26
Motor HP Range
1/2 to 5
RPM Range
275 to 718
Speed Controllable
No
Mounting Location
Roof
Max. BHP
1.81 hp
For Air Type
Clean Air
Exhaust Airflow @ 0.000 in SP
21,814 cfm
Features
Lifting Lugs are Provided
Resistance Properties
Weather Resistant
Motor Speed
718 RPM
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Number of Speeds
1
Blade Design
Swept Steeply Pitched
Assembly
Unassembled
Motor Enclosure
Totally Enclosed Fan Cooled
Nameplate Voltage
115/208-230V AC
Compatible Curb Manufacturer Part Number
2ZV86, 3AZJ5, 3C216
Exhaust Airflow @ 0.100 in SP
21,814 cfm
Exhaust Airflow @ 0.250 in SP
14,632 cfm
Spark Resistant Construction Type
A
Frequency
60 Hz
Mount Type
Roof Curb
Standards
AMCA Sound and Air, UL/cUL 705
Includes Motor
Yes
Electrical Connection
Power Cord
Sound Level
21.0 sones @ 0.125 in SP and 5 ft, 22.0 sones @ 0.000 in SP and 5 ft, 23.0 sones @ 0.250 in SP and 5 ft
Maximum Inlet Air Temperature
120 Degrees F
Motor Horsepower
1 1/2 hp
Housing Finish
Galvanized
Current
15.2/8.2-7.6 A
Includes
Drive Package
Number of Blades
5
Exhaust Airflow @ 0.125 in SP
19,068 cfm
Includes Drive Package
Yes
Maximum Fan Speed
482 RPM
High-Efficiency Motor
No
Maximum Static Pressure
1/4 in wc
Safety Features
Reinforced Windband
For High-Static Pressure Applications
No
Brake Horsepower
1 81/100 hp
Blade Material
Steel
Airflow @ 0.000 in SP
21,814 cfm
Base Shape
Square

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 50 1/2 in, Base Width 50 1/2 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 42 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.