Zoro Homepage

Exhaust Vent, 48 In

  • Mfr # 4YY27

  • Zoro # G2528863


product price: $2,768.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
No
Base Size - Roof Ventilators
56 3/4 in x 56 3/4 in
Blade Dia.
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YY27
Zoro #
G2528863
UPC #
190735339596
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
56 3/4 in x 56 3/4 in
Blade Dia.
48 in
Dimension C
20 1/2 in
Dimension B
50 1/2 in
Base Height (In.)
1 3/4 in
Dimension E
56 in
Shaft Dia. Sheave End (In.)
1 1/4 in
Overall Dia. (In.)
58 in
Dimension A
56 3/4 in
Dimension D
40 in
Shaft Dia. Propeller End (In.)
1 1/4 in
Overall Height (In.)
40 in
Overall Height
40 in
Overall Width
56 3/4 in
Base Height
1 3/4 in
Housing Length
56 in
Damper Size
56 x 56 in
Overall Diameter
58 in
Base Length
56 3/4 in
Housing Width
56 in
Overall Depth
56 3/4 in
Blade Diameter
48 in
Base Width
56 3/4 in
Propeller Shaft Diameter
1 1/4 in

Description

Axial Upblast Roof Exhaust Fan, Assembly Unassembled, Drive Type Belt Drive, Blade Diameter 48 in, Base Diameter Not Applicable, Base Length 56 3/4 in, Base Width 56 3/4 in, Base Shape Square, Maximum Airflow 37,987 cfm, Minimum Airflow 14,614 cfm, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 1/2 hp, Maximum Motor Speed 594 RPM, Minimum Motor Speed 261 RPM, Maximum Static Pressure 5/8 in wc, For High-Static Pressure Applications No, For Air Type Clean Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.