Zoro Homepage

Exhaust Vent, 54 In

  • Mfr # 7A904

  • Zoro # G1705164


product price: $5,285.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Blade Dia.
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A904
Zoro #
G1705164
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Blade Dia.
54 in
Dimension D
45 in
Dimension B (In.)
61 1/4
Overall Height (In.)
45 in
Shaft Dia. Sheave End (In.)
1.25 in
Base Square Size - Roof Ventilators
66-1/2" x 66-1/2"
Dimension A (In.)
66 1/2
Dimension E (In.)
62 5/8
Base Height (In.)
1.75 in
Base Length (In.)
66-1/2
Dimension B
61 1/4 in
Dimension C (In.)
28
Base Width (In.)
66-1/2
Dimension E
62 5/8 in
Shaft Dia. Propeller End (In.)
1.25 in
Dimension D (In.)
45
Overall Dia. (In.)
66.5 in
Dimension A
66 1/2 in
Dimension C
28 in
Overall Diameter
62 5/8 in
Blade Diameter
54 in
Overall Depth
66 1/2 in
Overall Height
45 in
Housing Width
62.6 in
Base Height
1 3/4 in
Base Width
66 1/2 in
Overall Width
66 1/2 in
Propeller Shaft Diameter
1 1/4 in
Housing Length
62.6 in
Base Length
66 1/2 in

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 66 1/2 in, Base Width 66 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 54 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.