Zoro Homepage

Exhaust Vent, 60 In

  • Mfr # 7A908

  • Zoro # G0465936


product price: $7,133.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A908
Zoro #
G0465936
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
Dimension B
66 1/4 in
Dimension C (In.)
26-5/8
Shaft Dia. Propeller End (In.)
1.75 in
Dimension E
68 3/4 in
Base Square Size - Roof Ventilators
72-1/2" x 72-1/2"
Dimension C
26 5/8 in
Dimension A
72 1/2 in
Base Width (In.)
72-1/2
Dimension A (In.)
72-1/2
Base Height (In.)
1.75 in
Overall Height (In.)
48 in
Dimension B (In.)
66-1/4
Shaft Dia. Sheave End (In.)
1.75 in
Base Length (In.)
72-1/2
Dimension D (In.)
48
Overall Dia. (In.)
72.5 in
Dimension D
48 in
Dimension E (In.)
68-3/4
Base Length
72 1/2 in
Housing Length
68.7 in
Blade Diameter
60 in
Overall Depth
72 1/2 in
Overall Diameter
68 3/4 in
Overall Height
48 in
Base Width
72 1/2 in
Base Height
1 3/4 in
Housing Width
68.7 in
Overall Width
72 1/2 in
Propeller Shaft Diameter
1 3/4 in

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 72 1/2 in, Base Width 72 1/2 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 60 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.