Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Vent, 60 In

  • Mfr # 7A913

  • Zoro # G2214091


product price: $6,764.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7A913
Zoro #
G2214091
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
72 1/2 in x 72 1/2 in
Blade Dia.
60 in
Base Width (In.)
72-1/2
Shaft Dia. Sheave End (In.)
1.75 in
Dimension D (In.)
48
Overall Height (In.)
48 in
Dimension A
72 1/2 in
Overall Dia. (In.)
72.5 in
Dimension C (In.)
26-5/8
Dimension E
68 3/4 in
Dimension B
66 1/4 in
Base Height (In.)
1.75 in
Shaft Dia. Propeller End (In.)
1.75 in
Dimension D
48 in
Base Square Size - Roof Ventilators
72-1/2" x 72-1/2"
Dimension E (In.)
68 3/4
Dimension A (In.)
72 1/2
Dimension C
26 5/8 in
Base Length (In.)
72-1/2
Dimension B (In.)
66 1/4
Blade Diameter
60 in
Housing Width
68.7 in
Base Length
72 1/2 in
Housing Length
68.7 in
Overall Height
48 in
Overall Width
72 1/2 in
Base Width
72 1/2 in
Overall Depth
72 1/2 in
Propeller Shaft Diameter
1 3/4 in
Overall Diameter
68 3/4 in
Base Height
1 3/4 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/220V AC/440V AC
Phase
3
Motor HP
7.5 hp
CFM @ 0.000-In. SP
58,455
Max. BHP
9.05 hp
RPM Range
277 to 504
Bearing Type
Regreasable Pillow Block
CFM Range
35,353 to 64,325
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
54,801
Motor HP Range
3 to 10
Drive Package Included
Yes
Sones @ 0.125-In. SP @ 5 Ft.
31 sones
Drive Type
Belt Drive
Recommended 12 In. Fixed Curb Item No.
3AZJ9
Type
Axial Upblast
CFM @ 0.250-In. SP
49,056
Motor Voltage
208/220/440
Propeller Material
Steel
Agency Compliance
UL/cUL 705 Listed
Max. Inlet Temp. (Deg. F)
120 Degrees F
Requires
Roof Curb for New Installations
Housing Material
Steel
Stock No.
4YY29
Speed Controllable
No
Sones @ 0.250-In. SP @ 5 Ft.
33 sones
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Fan RPM
458
Adj. 12 3/8"H Roof Curb Stock No.
2ZV87
Item
Axial Upblast Roof Exhaust Fan
Motor Hz
60
Mounting Location
Roof
Sound Level
31.0 sones @ 0.000 in SP and 5 ft, 31.0 sones @ 0.125 in SP and 5 ft, 33.0 sones @ 0.250 in SP and 5 ft
Electrical Connection
Power Cord
Frequency
60 Hz
Motor Horsepower
7 1/2 hp
Maximum Fan Speed
458 RPM
Exhaust Airflow @ 0.000 in SP
58,455 cfm
Exhaust Airflow @ 0.100 in SP
58,455 cfm
Includes Drive Package
Yes
Exhaust Airflow @ 0.250 in SP
49,056 cfm
Number of Speeds
1
Exhaust Airflow @ 0.125 in SP
54,801 cfm
Features
Lifting Lugs are Provided
Standards
AMCA Sound and Air, UL/cUL 705
Includes Motor
Yes
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Base Shape
Square
For High-Static Pressure Applications
No
Blade Design
Swept Steeply Pitched
For Air Type
Clean Air
Brake Horsepower
9 1/20 hp
Number of Blades
5
Compatible Curb Manufacturer Part Number
2ZV87, 3AZJ9
High-Efficiency Motor
No
Spark Resistant Construction Type
A
Includes
Drive Package
Airflow @ 0.000 in SP
58,455 cfm
Blade Material
Steel
Maximum Static Pressure
1/4 in wc
Nameplate Voltage
208-230/460V AC
Resistance Properties
Weather Resistant
Mount Type
Roof Curb
Maximum Inlet Air Temperature
120 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Assembly
Unassembled
Current
20.0-18.1/9.0 A
Housing Finish
Galvanized
Motor Speed
504 RPM
Safety Features
Reinforced Windband

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 72 1/2 in, Base Width 72 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 7 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 60 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.