Shop DAYTON

Axial Downblast Roof Exhaust Fan, 1/2 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive

  • Mfr # 7A416

  • Zoro # G3293586


product price:  $1,798.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Package With Motor Included
Yes
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
20 in
Voltage - Roof Ventilators
230V AC/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7A416
Zoro #
G3293586
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
20 in
Base Size - Roof Ventilators
30 in x 30 in
Dimension B
35 1/4 in
Base Length (In.)
30
Base Square Size - Roof Ventilators
30" x 30"
Overall Dia. (In.)
35 1/4 in
Dimension A
30 in
Dimension B (In.)
35.25
Propeller Dia. (In.)
20
Overall Height (In.)
30 1/2 in
Shaft Dia. Propeller End (In.)
3/4 in
Base Width (In.)
30
Base Height (In.)
1 3/4 in
Dimension D
5 1/8 in
Dimension D (In.)
5.125
Dimension C
28 3/4 in
Dimension C (In.)
28 3/4
Dimension A (In.)
30
Recommended Damper Size (In.)
23 x 23
Shaft Dia. Sheave End (In.)
3/4 in
Housing Length
35.3 in
Overall Diameter
35.3 in
Base Width
30 in
Overall Length
35 1/4 in
Base Height
1 3/4 in
Overall Width
35 1/4 in
Propeller Shaft Diameter
3/4 in
Base Length
30 in
Damper Size
23 x 23 in
Housing Width
35.3 in
Overall Height
30 1/2 in
Blade Diameter
20 in

Details

Item
Axial Downblast Roof Exhaust Fan
Item - Roof Ventilators
Exhaust Ventilator
Drive Package With Motor Included
Yes
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
3,456 cfm
Recommended 12 In. Fixed Curb Item No.
2RB79
Recommended Damper Stock No.
4HX67
Speed Controllable
No
Mounting Location
Roof
Motor Hz
60 Hz
Motor Voltage
230/460
Motor HP
1/2
Drive Package Included
Yes
Housing Material
Aluminum
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Phase
3
CFM @ 0.125-In. SP
3,092 cfm
Stock No.
4YU88
CFM @ 0.500-In. SP
1,795 cfm
Application
Industrial and Commercial Applications
CFM @ 0.375-In. SP
2,228 cfm
CFM @ 0.250-In. SP
2,743 cfm
Requires
Roof curb for new installations
Bearing Type
Regreasable Pillow Block
Agency Compliance
UL And C-UL Listed
Assembled/Unassembled
Unassembled
Max. Inlet Temp. (Deg. F)
120 Degrees F
Motor HP Range
1/4 to 3/4
Recommended 8 In. Fixed Curb Item No.
4HX41
Propeller Material
Steel
Max. Operating Amps
2.2/1.1
Includes
Drive Package, NEMA 1 Junction Box
Type
Axial Belt Drive Downblast with Drive Package
RPM
1,002 RPM
Max. BHP
0.52 hp
Exhaust Airflow @ 0.000 in SP
3,456 cfm
For Air Type
Clean Air
Features
Fully Rolled Bead on the Windband Ensures Stability and Provides Rigidity for Lifting and Transporting, NEMA 1 Junction Box Located in Motor Enclosure
Resistance Properties
Weather Resistant
Maximum Inlet Air Temperature
120 Degrees F
Exhaust Airflow @ 0.375 in SP
2,228 cfm
Includes Motor
Yes
High-Efficiency Motor
No
Number of Speeds
1
Blade Design
Swept Steeply Pitched
Mount Type
Roof Curb
Frequency
60 Hz
Electrical Connection
Power Cord
Drive Type
Belt Drive
Maximum Ambient Temperature
120 Degrees F
Brake Horsepower
13/25 hp
Housing Material Fabrication
Spun
Motor Enclosure
Open Dripproof
Base Shape
Square
Standards
AMCA Sound and Air, UL/cUL 705
Blade Material
Steel
Safety Features
Birdscreen, Windband
Number of Blades
5
Exhaust Airflow @ 0.500 in SP
1,795 cfm
Includes Drive Package
Yes
Exhaust Airflow @ 0.250 in SP
2,743 cfm
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
3,092 cfm
Maximum Static Pressure
1/2 in wc
Current
1.7-1.7/0.85 A
Airflow @ 0.000 in SP
3,456 cfm
For High-Static Pressure Applications
No
Motor Horsepower
1/2 hp
Supply Airflow @ 0.000 in SP
3,456 cfm
Motor Location
Out of Airstream
Maximum Fan Speed
1,002 RPM
Nameplate Voltage
208-230/460V AC
Compatible Curb Manufacturer Part Number
2RB79, 2ZV83, 3C437, 4C454, 4HX41, 4HX49

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 20 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 3,456 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 3,456 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.