Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Ventilator, 20 In, 115/208-230 V

  • Mfr # 7AD76

  • Zoro # G0421531


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
20 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AD76
Zoro #
G0421531
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
20 in
Base Size - Roof Ventilators
24 1/2 in x 24 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
38 in
Dimension B (In.)
38
Base Square Size - Roof Ventilators
24-1/2" x 24-1/2"
Dimension C
48 in
Width (In.)
38
Dimension E (In.)
23
Dimension D (In.)
38
Dimension C (In.)
48
Dimension D
38 in
Dimension A (In.)
24-1/2
Dimension F
8 1/2 in
Dimension F (In.)
8-1/2
Max. Depth (In.)
48 in
Bearing Size (In.)
3/4 in
Propeller Dia. (In.)
20
Height (In.)
38
Dimension B
38 in
Dimension E
23 in
Dimension A
24 1/2 in
Shaft Dia. (In.)
3/4 in
Hood Height
16 in
Propeller Shaft Diameter
3/4 in
Housing Length
24.5 in
Overall Height
38 in
Blade Diameter
20 in
Damper Size
20 x 20 in
Hood Width
44 in
Base Length
24 1/2 in
Overall Width
44 in
Overall Length
48 in
Hood Length
48 in
Base Width
24 1/2 in
Base Height
23 in
Housing Width
24.5 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Totally Enclosed Air Over
CFM @ 0.375-In. SP
2,866 cfm
Voltage
115/208-230
Recommended Gravity Backdraft Damper Item No.
3HHL6
Motor RPM
1,725 RPM
CFM @ 0.125-In. SP
3,678 cfm
Max. Ambient Temp. (F)
104 Degrees F
Motor HP
1/2
Motor Type
Split Phase
Number of Blades
6
Fan RPM
1,221
Mounting Position
Horizontal
Item
Axial Downblast Roof Exhaust Fan
Recommended 6 3/8"H Roof Curb Item No.
4C454
CFM @ 0.250-In. SP
3,331 cfm
Style - Roof Ventilators
Hooded
Assembled/Unassembled
Unassembled
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Type
Axial Belt Drive Downblast
Includes
Drive Package, Hood
CFM @ 0.000-In. SP
3,945 cfm
Frame Material
Galvanized Steel
Max. BHP
0.6 hp
Hz
60 Hz
Full Load Amps
7.6/3.8-3.8
Phase
1
Max. Inlet Temp. (Deg. F)
104 Degrees F
Bearing Type
Sealed Pillow Block
Propeller Material
Steel
Housing Finish
Galvanized
High-Efficiency Motor
No
Frequency
60 Hz
Blade Finish
Galvanized
Compatible Curb Manufacturer Part Number
3FLT5
Mount Type
Roof Curb
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.125 in SP
3,678 cfm
Includes Drive Package
Yes
Maximum Fan Speed
1,221 RPM
Resistance Properties
Weather Resistant
Nameplate Voltage
115/208-230V AC
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
104 Degrees F
Assembly
Unassembled
Brake Horsepower
3/5 hp
Maximum Static Pressure
1/2 in wc
Speed Controllable
No
Hood Type
Hinged Hood
Includes Motor
Yes
Housing Material
Steel
Exhaust Airflow @ 0.250 in SP
3,331 cfm
Mounting Orientation
Horizontal
Current
6.8/3.1-3.4 A
Sound Level
20 sones @ 0.000 in SP and 5 ft
Airflow @ 0.000 in SP
3,945 cfm
Exhaust Airflow @ 0.375 in SP
2,866 cfm
Motor Speed
1,725 RPM
Features
Strong and Weathertight Hood
Motor Horsepower
1/2 hp
Standards
UL/cUL 705
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
3,945 cfm
Maximum Ambient Temperature
104 Degrees F
Safety Features
Birdscreen
Supply Airflow @ 0.000 in SP
3,945 cfm
Number of Speeds
1
Blade Material
Steel
For Air Type
Clean Air
Base Shape
Square

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 20 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 3,945 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Air Over, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.