This item is Discontinued.

Dayton Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor 7AD79

Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor (Discontinued)

  • Mfr # 7AD79
  • Zoro # G0268773
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AD79
Zoro #
G0268773
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Height (In.)
42-1/2
Dimension A
60 1/2 in
Dimension E (In.)
26-1/2
Dimension A (In.)
60-1/2
Dimension C
96 in
Width (In.)
96
Dimension D (In.)
42-1/2
Dimension C (In.)
96
Max. Depth (In.)
96 in
Shaft Dia. (In.)
1 1/4 in
Dimension F
12 in
Bearing Size (In.)
1 1/4 in
Dimension B
96 in
Dimension E
26 1/2 in
Dimension F (In.)
12
Dimension B (In.)
96
Dimension D
42 1/2 in
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Propeller Dia. (In.)
54
Damper Size
54 x 54 in
Base Length
60 1/2 in
Base Dimension
60 1/2 in Square
Base Height
26 1/2 in
Hood Length
96 in
Overall Height
42 1/2 in
Propeller Shaft Diameter
1 1/4 in
Hood Width
96 in
Overall Width
96 in
Housing Width
60.5 in
Hood Height
25 in
Base Width
60 1/2 in
Housing Length
60.5 in
Overall Length
96 in
Blade Diameter
54 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Item
Axial Downblast Roof Exhaust Fan
Assembled/Unassembled
Unassembled
Max. Ambient Temp. (F)
104 Degrees F
Type
Axial Belt Drive Downblast
Number of Blades
5
Max. BHP
1.73 hp
Recommended 6 3/8"H Roof Curb Item No.
3C216
Max. Inlet Temp. (Deg. F)
104 Degrees F
Hz
60 Hz
Frame Material
Galvanized Steel
Phase
1
Fan RPM
343
CFM @ 0.125-In. SP
16,129 cfm
Recommended 12 3/8"H Roof Curb Item No.
3C439
Motor Type
Capacitor-Start
Mounting Position
Horizontal
Full Load Amps
19.6/9.8
Propeller Material
Steel
CFM @ 0.000-In. SP
18,680 cfm
Style - Roof Ventilators
Hooded
Bearing Type
Regreasable Pillow Block
Voltage
115/230
Includes
Drive Package, Hood
Motor RPM
1,725 RPM
Motor HP
1-1/2
Recommended Gravity Backdraft Damper Item No.
5NKN7
Material
Steel Blade with Steel Housing
High-Efficiency Motor
No
Airflow @ 0.000 in SP
18,680 cfm
For Air Type
Clean Air
Sound Level
17.3 sones @ 0.000 in SP and 5 ft
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
18,680 cfm
Maximum Static Pressure
1/8 in wc
Blade Material
Steel
Brake Horsepower
1 73/100 hp
Current
19.6/9.8 A
Features
Strong and Weathertight Hood
Housing Material
Steel
Motor Efficiency
Standard-Efficiency Motors
Motor Horsepower
1 1/2 hp
Maximum Inlet Air Temperature
104 Degrees F
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP - Range
More than 15,000 cfm
Base Shape
Square
Motor Enclosure Design
Open Dripproof (ODP)
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
16,129 cfm
Hood Type
Hinged Hood
Nameplate Voltage
115/230V AC
Speed Controllable
No
Frequency
60 Hz
Compatible Curb Manufacturer Part Number
3FLT6
Application
Factories, Large Facilities, Warehouses
Number of Speeds
1
Assembly
Unassembled
Nominal Voltage
115/230V AC
Airflow @ 0.000 in SP - Range
More than 15,000 cfm
Blade Finish
Galvanized
Safety Features
Birdscreen
Maximum Fan Speed
343 RPM
Drive Type
Belt Drive
Supply Airflow @ 0.000 in SP
18,680 cfm
Mount Type
Roof Curb
Housing Finish
Galvanized
Motor Speed
1,725 RPM
Standards
UL/cUL 705
Mounting Orientation
Horizontal
Resistance Properties
Weather Resistant
Includes Drive Package
Yes

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 18,680 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 18,680 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.