Zoro Homepage

Exhauster, Fume/Smoke

  • Mfr # 3AA20

  • Zoro # G3244902


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Type
Industrial
HP
3/4 hp
Voltage
115/230
Power Source
Corded
Max. CFM @ 0 S.P.
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AA20
Zoro #
G3244902
UPC #
190735278659
Country of Origin
China

Dimensions

Height (In.)
26 3/4 in
Width (In.)
15 in
Depth (In.)
17 3/4 in
Power Cord Length
8 ft
Extraction Arm Diameter
4 in
Extraction Arm Length (Maximum)
9 ft
Housing Depth
17.8 in
Housing Width
15 in
Housing Height
26.8 in

Details

Item
Fume and Smoke Exhauster
Type
Industrial
HP
3/4 hp
Voltage
115/230
Power Source
Corded
Max. CFM @ 0 S.P.
600
Max. Fume Temp. (Deg. F)
180
dBA @ 5 Feet
79
Amps AC
7.5 A
Inlet Hose I.D. (In.)
4 in
Outlet Hose I.D. (In.)
5 in
Max. Static Pressure (In.)
7.0 in
Hz
60
Includes
(1) 4" Dia. 9 ft Long Wire-Reinforced PVC Inlet Hose, (1) 5" x 5" Steel Inlet Nozzle, (1) 90 Degrees 5" Discharge Elbow, (2) Hose Clamps, Hardware Pack, Lockable Rocker Power Switch
Phase
Single
Max. FPM @ 0 S.P.
5,200
Standards
cCSAus
Features
Continuous-Duty
Weight
71 lb
Application
Non-Flammable Fume and Smoke Exhaust from Welding, Brazing, or Soldering
Motor HP
0.75 hp
Sound Level dBA
79
Input Voltage
115/230V AC
Air Flow (CFM)
600 cfm
Input (Amps)
7.5 A
Process
Brazing, Non-Flammable Fume, Smoke Exhaust from Welding, Soldering
Motor Horsepower (Maximum)
3/4 hp
Includes Extraction Arm
Yes
Maximum Air Flow
600 cfm
Plug Type
5-15P
Housing Color
Gray
Sound Level
79 dB
Power Consumption
550 W
Frequency
60 Hz
Current
3.75 A, 7.5 A
Connects to Ductwork
Yes
Housing Material
Steel

Description

Fume and Smoke Exhauster, Maximum Air Flow 600 cfm, Extraction Arm Diameter 4 in, Extraction Arm Length (Maximum) 9 ft, Power Consumption 550 W, Sound Level 79 dB, Input Voltage 115/230V AC, Motor Horsepower (Maximum) 3/4 hp, Connects to Ductwork Yes, Current 3.75 A, 7.5 A, Features Continuous-Duty, Frequency 60 Hz, Housing Color Gray, Housing Depth 17.8 in, Housing Height 26.8 in, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.