Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust/Supply Vent, 115/208-230 V

  • Mfr # 7AU18

  • Zoro # G2376857


product price: $2,472.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU18
Zoro #
G2376857
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension A
34 1/2 in
Dimension D
38 in
Max. Depth (In.)
60 in
Dimension F
7 1/2 in
Dimension B
57 in
Dimension C
60 in
Dimension E
22 in
Dimension F (In.)
7-1/2
Bearing Size (In.)
1 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension E (In.)
22
Dimension B (In.)
57
Propeller Dia. (In.)
30
Dimension A (In.)
34-1/2
Height (In.)
38
Dimension C (In.)
60
Dimension D (In.)
38
Width (In.)
57
Shaft Dia. (In.)
1 in
Hood Width
57 in
Overall Length
60 in
Propeller Shaft Diameter
1 in
Base Width
34 1/2 in
Damper Size
30 x 30 in
Blade Diameter
30 in
Hood Length
60 in
Base Length
34 1/2 in
Base Height
22 in
Housing Width
34.5 in
Housing Length
34.5 in
Overall Height
38 in
Overall Width
57 in
Hood Height
16 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Totally Enclosed Air Over
Full Load Amps
7.6/3.8-3.8
Item
Axial Downblast Roof Supply/Exhaust Fan
Number of Blades
6
Voltage
115/208-230
Type
Axial Belt Drive Downblast
Recommended Gravity Backdraft Damper Item No.
3HHL8
Max. BHP
0.58 hp
Exhaust/Supply CFM @ 0.125-In. SP
5,863
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Motor RPM
1,725 RPM
Max. Inlet Temp. (Deg. F)
104 Degrees F
Propeller Material
Cast Aluminum
Mounting Position
Horizontal
Exhaust/Supply CFM @ 0.000-In. SP
6,922 cfm
Hz
60 Hz
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Frame Material
Galvanized Steel
Max. Ambient Temp. (F)
104 Degrees F
Phase
1
Assembled/Unassembled
Unassembled
Fan RPM
825
Motor Type
Split Phase
Recommended 6 3/8"H Roof Curb Item No.
4C455
Motor HP
1/2
Bearing Type
Sealed Pillow Block
Style - Roof Ventilators
Hooded
Housing Finish
Galvanized
Includes Motor
Yes
Resistance Properties
Weather Resistant
Blade Finish
Galvanized
Maximum Inlet Air Temperature
104 Degrees F
Housing Material
Steel
For High-Static Pressure Applications
No
Features
Strong and Weathertight Hood
Mounting Orientation
Horizontal
Nameplate Voltage
115/208-230V AC
Mount Type
Roof Curb
High-Efficiency Motor
No
Supply Airflow @ 0.000 in SP
6,922 cfm
Exhaust Airflow @ 0.000 in SP
6,922 cfm
Airflow @ 0.000 in SP
6,922 cfm
Motor Horsepower
1/2 hp
Maximum Ambient Temperature
104 Degrees F
Current
6.8/3.1-3.4 A
Assembly
Unassembled
Number of Speeds
1
Includes Drive Package
Yes
For Air Type
Clean Air
Frequency
60 Hz
Drive Type
Belt Drive
Application
Factories, Large Facilities, Warehouses
Compatible Curb Manufacturer Part Number
2ZV84, 3AZH8, 3C438, 4C455
Brake Horsepower
29/50 hp
Base Shape
Square
Speed Controllable
No
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Fan Speed
825 RPM
Motor Speed
1,725 RPM
Maximum Static Pressure
1/8 in wc
Blade Material
Steel

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 6,922 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Totally Enclosed Air Over, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.