Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust/Supply Vent, 115/208-230 V

  • Mfr # 7AU26

  • Zoro # G0332053


product price: $2,642.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU26
Zoro #
G0332053
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension D (In.)
38
Dimension D
38 in
Dimension F (In.)
7-1/2
Dimension E
22 in
Width (In.)
57
Dimension F
7 1/2 in
Height (In.)
38
Dimension B (In.)
57
Dimension C (In.)
60
Dimension B
57 in
Max. Depth (In.)
60 in
Bearing Size (In.)
1 in
Dimension A
34 1/2 in
Shaft Dia. (In.)
1 in
Dimension E (In.)
22
Dimension C
60 in
Propeller Dia. (In.)
30
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension A (In.)
34-1/2
Base Width
34 1/2 in
Hood Length
60 in
Overall Width
57 in
Hood Height
16 in
Hood Width
57 in
Overall Height
38 in
Base Height
22 in
Housing Length
34.5 in
Damper Size
30 x 30 in
Overall Length
60 in
Housing Width
34.5 in
Base Length
34 1/2 in
Propeller Shaft Diameter
1 in
Blade Diameter
30 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Exhaust/Supply CFM @ 0.250-In. SP
6,790
Voltage
115/208-230
Full Load Amps
13.4/6.8-6.7
Bearing Type
Sealed Pillow Block
Assembled/Unassembled
Unassembled
Propeller Material
Cast Aluminum
Max. BHP
1.15 hp
Mounting Position
Horizontal
Phase
1
Recommended 6 3/8"H Roof Curb Item No.
4C455
Exhaust/Supply CFM @ 0.125-In. SP
7,876
Max. Ambient Temp. (F)
104 Degrees F
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Style - Roof Ventilators
Hooded
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor RPM
1,725 RPM
Frame Material
Galvanized Steel
Exhaust/Supply CFM @ 0.000-In. SP
8,659 cfm
Number of Blades
6
Fan RPM
1,032
Recommended Gravity Backdraft Damper Item No.
3HHL8
Item
Axial Downblast Roof Supply/Exhaust Fan
Motor Type
Capacitor-Start
Hz
60 Hz
Motor HP
1
Type
Axial Belt Drive Downblast
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Drive Type
Belt Drive
Standards
AMCA Sound and Air, UL/cUL 705
Resistance Properties
Weather Resistant
Includes Drive Package
Yes
Exhaust Airflow @ 0.000 in SP
8,659 cfm
Maximum Inlet Air Temperature
104 Degrees F
Assembly
Unassembled
Speed Controllable
No
Airflow @ 0.000 in SP
8,659 cfm
Number of Speeds
1
Compatible Curb Manufacturer Part Number
2ZV84, 3AZH8, 3C438, 4C455
Mount Type
Roof Curb
Motor Horsepower
1 hp
Motor Speed
1,725 RPM
Includes Motor
Yes
Frequency
60 Hz
Features
Strong and Weathertight Hood
Supply Airflow @ 0.000 in SP
8,659 cfm
Mounting Orientation
Horizontal
For Air Type
Clean Air
Maximum Fan Speed
1,032 RPM
Brake Horsepower
1 3/20 hp
High-Efficiency Motor
No
Housing Finish
Galvanized
Maximum Static Pressure
1/4 in wc
Blade Material
Steel
Application
Factories, Large Facilities, Warehouses
Housing Material
Steel
Maximum Ambient Temperature
104 Degrees F
For High-Static Pressure Applications
No
Base Shape
Square
Blade Finish
Galvanized
Current
10.0/5.3-5.0 A
Nameplate Voltage
115/208-230V AC

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,659 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.