Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust/Supply Vent, 115/208-230 V

  • Mfr # 7AU30

  • Zoro # G0621135


product price: $2,820.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU30
Zoro #
G0621135
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension B (In.)
57
Dimension D
38 in
Width (In.)
57
Max. Depth (In.)
60 in
Dimension B
57 in
Shaft Dia. (In.)
1 in
Dimension F (In.)
7-1/2
Dimension C
60 in
Dimension E (In.)
22
Dimension D (In.)
38
Dimension C (In.)
60
Dimension A
34 1/2 in
Height (In.)
38
Dimension F
7 1/2 in
Dimension A (In.)
34-1/2
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension E
22 in
Propeller Dia. (In.)
30
Bearing Size (In.)
1 in
Base Height
22 in
Propeller Shaft Diameter
1 in
Base Length
34 1/2 in
Blade Diameter
30 in
Hood Width
57 in
Overall Width
57 in
Housing Width
34.5 in
Hood Length
60 in
Overall Height
38 in
Damper Size
30 x 30 in
Overall Length
60 in
Base Width
34 1/2 in
Hood Height
16 in
Housing Length
34.5 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Inlet Temp. (Deg. F)
104 Degrees F
Voltage
115/208-230
Propeller Material
Cast Aluminum
Max. BHP
1.73 hp
Motor RPM
1,725 RPM
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Exhaust/Supply CFM @ 0.125-In. SP
9,274
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
Type
Axial Belt Drive Downblast
Assembled/Unassembled
Unassembled
Frame Material
Galvanized Steel
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Exhaust/Supply CFM @ 0.000-In. SP
9,934 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C455
Fan RPM
1,184
Bearing Type
Sealed Pillow Block
Exhaust/Supply CFM @ 0.375-In. SP
7,292
Number of Blades
6
Hz
60 Hz
Item
Axial Downblast Roof Supply/Exhaust Fan
Mounting Position
Horizontal
Full Load Amps
15.2/8.2-7.6
Motor HP
1-1/2
Exhaust/Supply CFM @ 0.250-In. SP
8,470
Motor Type
Capacitor-Start Capacitor-Run
Recommended Gravity Backdraft Damper Item No.
3HHL8
Style - Roof Ventilators
Hooded
Resistance Properties
Weather Resistant
Blade Material
Steel
Nameplate Voltage
115/208-230V AC
Supply Airflow @ 0.000 in SP
9,934 cfm
Includes Drive Package
Yes
Assembly
Unassembled
Number of Speeds
1
Frequency
60 Hz
Motor Horsepower
1 1/2 hp
Maximum Static Pressure
3/8 in wc
Maximum Inlet Air Temperature
104 Degrees F
For High-Static Pressure Applications
No
Maximum Fan Speed
1,184 RPM
Housing Finish
Galvanized
Mounting Orientation
Horizontal
Features
Strong and Weathertight Hood
Exhaust Airflow @ 0.000 in SP
9,934 cfm
Compatible Curb Manufacturer Part Number
2ZV84, 3AZH8, 3C438, 4C455
Standards
AMCA Sound and Air, UL/cUL 705
Speed Controllable
No
Includes Motor
Yes
High-Efficiency Motor
No
Base Shape
Square
Current
15.2/8.2-7.6 A
Application
Factories, Large Facilities, Warehouses
Drive Type
Belt Drive
Maximum Ambient Temperature
104 Degrees F
Housing Material
Steel
Blade Finish
Galvanized
Mount Type
Roof Curb
Brake Horsepower
1 73/100 hp
For Air Type
Clean Air
Motor Speed
1,725 RPM
Airflow @ 0.000 in SP
9,934 cfm

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 9,934 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.