Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust/Supply Vent, 115/208-230 V

  • Mfr # 7AU44

  • Zoro # G2287756


product price: $4,269.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU44
Zoro #
G2287756
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension E
26 1/2 in
Dimension F
12 in
Dimension F (In.)
12
Max. Depth (In.)
84 in
Dimension A (In.)
54-1/2
Width (In.)
90
Dimension C (In.)
84
Dimension B (In.)
90
Bearing Size (In.)
1 1/2 in
Dimension B
90 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Shaft Dia. (In.)
1 1/2 in
Height (In.)
42-1/2
Dimension D
42 1/2 in
Propeller Dia. (In.)
48
Dimension E (In.)
26-1/2
Dimension D (In.)
42-1/2
Dimension A
54 1/2 in
Dimension C
84 in
Overall Height
42 1/2 in
Hood Width
90 in
Propeller Shaft Diameter
1 1/2 in
Damper Size
48 x 48 in
Housing Length
54.5 in
Overall Length
84 in
Base Height
26 1/2 in
Base Width
54 1/2 in
Blade Diameter
48 in
Overall Width
90 in
Base Length
54 1/2 in
Housing Width
54.5 in
Hood Length
84 in
Hood Height
16 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Bearing Type
Sealed Pillow Block
Exhaust/Supply CFM @ 0.125-In. SP
10,334
Mounting Position
Horizontal
Phase
1
Frame Material
Galvanized Steel
Full Load Amps
11.0/5.4-5.5
Number of Blades
6
Motor Type
Capacitor-Start
Exhaust/Supply CFM @ 0.000-In. SP
14,711 cfm
Fan RPM
539
Max. Inlet Temp. (Deg. F)
104 Degrees F
Style - Roof Ventilators
Hooded
Voltage
115/208-230
Item
Axial Downblast Roof Supply/Exhaust Fan
Recommended Gravity Backdraft Damper Item No.
6WRK8
Max. Ambient Temp. (F)
104 Degrees F
Recommended 6 3/8"H Roof Curb Item No.
3C216
Assembled/Unassembled
Unassembled
Max. BHP
0.86 hp
Type
Axial Belt Drive Downblast
Motor HP
3/4
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Hz
60 Hz
Propeller Material
Cast Aluminum
Motor RPM
1,725 RPM
Supply Airflow @ 0.000 in SP
14,711 cfm
Current
11.0/5.4-5.5 A
Maximum Static Pressure
1/8 in wc
Speed Controllable
No
High-Efficiency Motor
No
Maximum Fan Speed
539 RPM
Resistance Properties
Weather Resistant
Housing Material
Steel
Exhaust Airflow @ 0.000 in SP
14,711 cfm
Housing Finish
Galvanized
Mount Type
Roof Curb
Brake Horsepower
43/50 hp
Frequency
60 Hz
Compatible Curb Manufacturer Part Number
2ZV86, 3AZJ6, 3C216, 3C439
Assembly
Unassembled
Number of Speeds
1
Base Shape
Square
Motor Speed
1,725 RPM
For Air Type
Clean Air
Motor Horsepower
3/4 hp
Blade Material
Steel
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Inlet Air Temperature
104 Degrees F
Features
Strong and Weathertight Hood
Includes Motor
Yes
Airflow @ 0.000 in SP
14,711 cfm
Blade Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
Application
Factories, Large Facilities, Warehouses
For High-Static Pressure Applications
No
Drive Type
Belt Drive
Mounting Orientation
Horizontal
Nameplate Voltage
115/208-230V AC
Includes Drive Package
Yes

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 14,711 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.