Zoro Homepage

Exhaust/Supply Vent, 115/208-230 V

  • Mfr # 7AU51

  • Zoro # G3397317


product price: $4,298.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU51
Zoro #
G3397317
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Shaft Dia. (In.)
1 1/2 in
Dimension F (In.)
12
Dimension B
90 in
Dimension D (In.)
42-1/2
Dimension C (In.)
84
Dimension E
26 1/2 in
Dimension B (In.)
90
Dimension A (In.)
54-1/2
Width (In.)
90
Dimension F
12 in
Dimension A
54 1/2 in
Max. Depth (In.)
84 in
Dimension D
42 1/2 in
Dimension E (In.)
26-1/2
Propeller Dia. (In.)
48
Height (In.)
42-1/2
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Dimension C
84 in
Bearing Size (In.)
1 1/2 in
Propeller Shaft Diameter
1 1/2 in
Base Height
26 1/2 in
Overall Height
42 1/2 in
Overall Length
84 in
Overall Width
90 in
Hood Length
84 in
Base Length
54 1/2 in
Base Width
54 1/2 in
Housing Length
54.5 in
Hood Width
90 in
Hood Height
16 in
Blade Diameter
48 in
Housing Width
54.5 in
Damper Size
48 x 48 in

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 18,233 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.