Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust/Supply Vent, 115/208-230 V

  • Mfr # 7AU52

  • Zoro # G1076686


product price: $4,487.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU52
Zoro #
G1076686
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension E
26 1/2 in
Dimension C
84 in
Dimension C (In.)
84
Dimension D (In.)
42-1/2
Dimension B
90 in
Dimension F
12 in
Dimension D
42 1/2 in
Dimension B (In.)
90
Dimension F (In.)
12
Max. Depth (In.)
84 in
Bearing Size (In.)
1 1/2 in
Shaft Dia. (In.)
1 1/2 in
Dimension E (In.)
26-1/2
Dimension A (In.)
54-1/2
Propeller Dia. (In.)
48
Dimension A
54 1/2 in
Width (In.)
90
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Height (In.)
42-1/2
Hood Width
90 in
Damper Size
48 x 48 in
Housing Width
54.5 in
Hood Length
84 in
Base Width
54 1/2 in
Overall Length
84 in
Base Height
26 1/2 in
Blade Diameter
48 in
Overall Width
90 in
Overall Height
42 1/2 in
Hood Height
16 in
Housing Length
54.5 in
Base Length
54 1/2 in
Propeller Shaft Diameter
1 1/2 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Style - Roof Ventilators
Hooded
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Hz
60 Hz
Frame Material
Galvanized Steel
Max. Inlet Temp. (Deg. F)
104 Degrees F
Item
Axial Downblast Roof Supply/Exhaust Fan
Motor HP
1-1/2
Phase
1
Exhaust/Supply CFM @ 0.125-In. SP
15,243
Full Load Amps
15.2/8.2-7.6
Max. BHP
1.73 hp
Motor RPM
1,725 RPM
Voltage
115/208-230
Mounting Position
Horizontal
Exhaust/Supply CFM @ 0.250-In. SP
10,469
Motor Type
Capacitor-Start Capacitor-Run
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Recommended Gravity Backdraft Damper Item No.
6WRK8
Max. Ambient Temp. (F)
104 Degrees F
Recommended 6 3/8"H Roof Curb Item No.
3C216
Fan RPM
668
Propeller Material
Cast Aluminum
Assembled/Unassembled
Unassembled
Type
Axial Belt Drive Downblast
Number of Blades
6
Bearing Type
Sealed Pillow Block
Exhaust/Supply CFM @ 0.000-In. SP
18,233 cfm
Blade Material
Steel
Drive Type
Belt Drive
Supply Airflow @ 0.000 in SP
18,233 cfm
Number of Speeds
1
Assembly
Unassembled
Nameplate Voltage
115/208-230V AC
Airflow @ 0.000 in SP
18,233 cfm
Maximum Static Pressure
1/4 in wc
Features
Strong and Weathertight Hood
Blade Finish
Galvanized
Housing Finish
Galvanized
Mounting Orientation
Horizontal
Includes Drive Package
Yes
Frequency
60 Hz
Mount Type
Roof Curb
Base Shape
Square
Motor Horsepower
1 1/2 hp
Housing Material
Steel
Compatible Curb Manufacturer Part Number
2ZV86, 3AZJ6, 3C216, 3C439
Exhaust Airflow @ 0.000 in SP
18,233 cfm
High-Efficiency Motor
No
For Air Type
Clean Air
Motor Speed
1,725 RPM
Brake Horsepower
1 73/100 hp
Current
15.2/8.2-7.6 A
Maximum Fan Speed
668 RPM
Application
Factories, Large Facilities, Warehouses
Standards
AMCA Sound and Air, UL/cUL 705
Resistance Properties
Weather Resistant
For High-Static Pressure Applications
No
Speed Controllable
No
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Maximum Inlet Air Temperature
104 Degrees F

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 18,233 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.