Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust/Supply Ventilator, 115/208-230 V

  • Mfr # 7CK23

  • Zoro # G1714605


product price: $2,847.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CK23
Zoro #
G1714605
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension E
22 in
Dimension E (In.)
22
Height (In.)
38
Dimension A
40 1/2 in
Dimension C (In.)
60
Dimension C
60 in
Shaft Dia. (In.)
1 1/4 in
Dimension A (In.)
40-1/2
Bearing Size (In.)
1 1/4 in
Dimension F
7 1/2 in
Propeller Dia. (In.)
36
Max. Depth (In.)
60 in
Dimension B
68 in
Damper Size (In.)
37 in
Dimension B (In.)
68
Width (In.)
68
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension D
38 in
Dimension D (In.)
38
Dimension F (In.)
7-1/2
Hood Width
68 in
Overall Width
68 in
Damper Size
36 x 36 in
Blade Diameter
36 in
Propeller Shaft Diameter
1 1/4 in
Overall Length
60 in
Base Width
40 1/2 in
Hood Height
16 in
Overall Height
38 in
Hood Length
60 in
Base Height
22 in
Base Length
40 1/2 in
Housing Length
40.5 in
Housing Width
40.5 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Open Dripproof
Mounting Position
Horizontal
Exhaust/Supply CFM @ 0.125-In. SP
6,905
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Motor HP
1/2
Recommended Gravity Backdraft Damper Item No.
3HHN1
Exhaust/Supply CFM @ 0.000-In. SP
8,494 cfm
Voltage
115/208-230
Bearing Type
Sealed Pillow Block
Propeller Material
Steel
Style - Roof Ventilators
Hooded
Exhaust/Supply CFM @ 0.250-In. SP
5,034
Motor Type
Capacitor-Start
Number of Blades
6
Frame Material
Galvanized Steel
Full Load Amps
8.8/4.2-4.4
Max. Ambient Temp. (F)
104 Degrees F
Type
Axial Belt Drive Downblast
Hz
60 Hz
Item
Axial Downblast Roof Supply/Exhaust Fan
Phase
1
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Motor RPM
1,725 RPM
Assembled/Unassembled
Unassembled
Fan RPM
659
Max. Inlet Temp. (Deg. F)
104 Degrees F
Exhaust/Supply CFM @ 0.375-In. SP
3,564
Recommended 6 3/8"H Roof Curb Item No.
4C455
Max. BHP
0.6 hp
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
8,494 cfm
Supply Airflow @ 0.000 in SP
8,494 cfm
Nameplate Voltage
115/208-230V AC
Housing Finish
Galvanized
Includes Drive Package
Yes
Airflow @ 0.000 in SP
8,494 cfm
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455
Number of Speeds
1
Drive Type
Belt Drive
Speed Controllable
No
Motor Horsepower
1/2 hp
Housing Material
Steel
Frequency
60 Hz
Assembly
Unassembled
For High-Static Pressure Applications
No
Motor Speed
1,725 RPM
Current
7.4/3.6-3.7 A
Maximum Fan Speed
659 RPM
Blade Material
Steel
Maximum Static Pressure
3/8 in wc
Base Shape
Square
Resistance Properties
Weather Resistant
Application
Factories, Large Facilities, Warehouses
High-Efficiency Motor
No
Brake Horsepower
3/5 hp
Mounting Orientation
Horizontal
Features
Strong and Weathertight Hood
Mount Type
Roof Curb
Maximum Inlet Air Temperature
104 Degrees F
Standards
AMCA Sound and Air, UL/cUL 705
Blade Finish
Galvanized
For Air Type
Clean Air
Includes Motor
Yes

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,494 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.