Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust/Supply Ventilator, 115/208-230 V

  • Mfr # 7CK33

  • Zoro # G1541601


product price: $3,046.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CK33
Zoro #
G1541601
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension F
7 1/2 in
Max. Depth (In.)
60 in
Dimension E
22 in
Dimension B (In.)
68
Dimension A
40 1/2 in
Dimension B
68 in
Height (In.)
38
Dimension D (In.)
38
Width (In.)
68
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension D
38 in
Dimension F (In.)
7-1/2
Damper Size (In.)
37 in
Propeller Dia. (In.)
36
Dimension C (In.)
60
Shaft Dia. (In.)
1 1/4 in
Bearing Size (In.)
1 1/4 in
Dimension E (In.)
22
Dimension A (In.)
40-1/2
Dimension C
60 in
Overall Length
60 in
Hood Width
68 in
Propeller Shaft Diameter
1 1/4 in
Overall Height
38 in
Base Width
40 1/2 in
Hood Length
60 in
Blade Diameter
36 in
Overall Width
68 in
Base Height
22 in
Housing Width
40.5 in
Base Length
40 1/2 in
Hood Height
16 in
Housing Length
40.5 in
Damper Size
36 x 36 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Sealed Pillow Block
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Recommended Gravity Backdraft Damper Item No.
3HHN1
Frame Material
Galvanized Steel
Exhaust/Supply CFM @ 0.250-In. SP
10,067
Motor RPM
1,725 RPM
Type
Axial Belt Drive Downblast
Motor Type
Capacitor-Start Capacitor-Run
Exhaust/Supply CFM @ 0.125-In. SP
11,244
Exhaust/Supply CFM @ 0.375-In. SP
7,780
Exhaust/Supply CFM @ 0.500-In. SP
7,445
Recommended 6 3/8"H Roof Curb Item No.
4C455
Motor HP
1-1/2
Number of Blades
6
Max. Inlet Temp. (Deg. F)
104 Degrees F
Assembled/Unassembled
Unassembled
Hz
60 Hz
Voltage
115/208-230
Propeller Material
Steel
Mounting Position
Horizontal
Item
Axial Downblast Roof Supply/Exhaust Fan
Max. BHP
1.8 hp
Full Load Amps
15.2/8.2-7.6
Exhaust/Supply CFM @ 0.000-In. SP
12,264 cfm
Fan RPM
951
Style - Roof Ventilators
Hooded
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Current
15.2/8.2-7.6 A
Frequency
60 Hz
Housing Material
Steel
Nameplate Voltage
115/208-230V AC
Brake Horsepower
1 4/5 hp
Housing Finish
Galvanized
Exhaust Airflow @ 0.000 in SP
12,264 cfm
Number of Speeds
1
Resistance Properties
Weather Resistant
Blade Material
Steel
Mounting Orientation
Horizontal
Base Shape
Square
Supply Airflow @ 0.000 in SP
12,264 cfm
Maximum Static Pressure
1/2 in wc
Application
Factories, Large Facilities, Warehouses
Includes Motor
Yes
Features
Strong and Weathertight Hood
Speed Controllable
No
Includes Drive Package
Yes
Maximum Fan Speed
951 RPM
High-Efficiency Motor
No
Maximum Inlet Air Temperature
104 Degrees F
Standards
AMCA Sound and Air, UL/cUL 705
Drive Type
Belt Drive
Airflow @ 0.000 in SP
12,264 cfm
Motor Speed
1,725 RPM
For High-Static Pressure Applications
No
Mount Type
Roof Curb
Blade Finish
Galvanized
For Air Type
Clean Air
Motor Horsepower
1 1/2 hp
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,264 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.